Zoro Homepage

Flange Kit Type 1, 12, Frame Size 9

  • Mfr # OPTTHR9

  • Zoro # G2845534


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Height
6.5 in
For Use With
Frame 9, NEMA 1, NEMA 12/IP54, SVX Industrial Variable Frequency Drives
Depth
55.4 in
Mfr. Stock No.
OPTTHR9-G
Width
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPTTHR9
Zoro #
G2845534
UPC #
782116152926
Country of Origin
Finland

Dimensions

Height
6.5 in
Depth
55.4 in
Width
4.5 in
Overall Height
6.5 in
Overall Depth
55.5 in
Overall Width
4.5 in

Details

Item
Flange Kit
For Use With
Frame 9, NEMA 1, NEMA 12/IP54, SVX Industrial Variable Frequency Drives
Mfr. Stock No.
OPTTHR9-G
Application
Mounting Power Section Heat Sink
Includes
Hardware, Supporting Steel Plates
Compatible with Manufacturer Part Number
Mfr. No. HVX9000

Description

Flange Kit, For Use with Series SVX Series, Compatible with Manufacturer Part Number Mfr. No. HVX9000, For Use With Frame 9, NEMA 1, NEMA 12/IP54, SVX Industrial Variable Frequency Drives, Mounting Power Section Heat Sink

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.