Shop EATON

Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A at 600V AC, Actuator Location: Side

  • Mfr # E50BL1
  • Zoro # G5232945

product price: 
$
568.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
No Lever, Rotary
Contact Form- Switches
2NC/2NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E50BL1
Zoro #
G5232945
UPC #
782113308852
Country of Origin
Mexico
Item
Heavy Duty Limit Switch
Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
No Lever, Rotary
Contact Form- Switches
2NC/2NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
DC Contact Rating - Limit Switch
Not Rated
Body Style - Limit Switch
Standard
Mounting - Limit Switch
Surface
Voltage Rating
600V AC
Basic Actuator Style (Limit Switch)
Rotary
Mounting Hole Spacing - Limit Switch
2.34 in x 1.16 in
Limit Switch Style
Heavy Duty Limit Switch
Mounting Hole Pattern - Limit Switch
2 Hole Diagonal
Operating Temp. Range
14 Degrees to 250 Degrees F
IP Rating
IP67
Actuator Style
Roller-Lever Arm
Stem Thread - Limit Switch
No Stem
Mounting Hole - Limit Switch
(2) 0.20 in dia
Wiring Entry
1/2 in NPT
Travel
Operating Travel 15 Degrees , Reset Travel 6 Degrees , Total Travel 90 Degrees
Body Style (Limit Switch)
Standard
Contact Form
2NO/2NC
Standards
CE, CSA, UL Listed
Boot Sealed Actuator - Limit Switch
No
Boot Sealed Actuator (Limit Switch)
No
Amps
10
Electrical Connection
Screw Terminals
NEMA Rating
3, 3S, 4X, 6P
Actuator Location (Limit Switch)
Side
Actuator Location
Side
Series
E50
AC Contact Rating
10 A @ 240 V
Actuator Style (Limit Switch)
Rotary, No Lever
Contact Form - Limit Switch
2NC/2NO
Operating Force
1.5 in-lb
Movement
Rotary
DC Contact Rating
1 A @ 250 V
Body Material
Zinc
Differential Travel
90 Degrees
Connection Type
Screw terminal
Features
CW (clockwise) and CCW (counterclockwise) operation; easily convertible to CW only or CCW only operation
Certification
CSA Certified
Weight
1.1063 lb
Mounting Hole Horizontal Center to Center Distance
29 mm
Action
Momentary/Momentary
NEMA Enclosure Rating
1, 13, 3, 3S, 4, 4X, 6, 6P
Directional Movement
CCW/CW
Reset Travel
6 Degrees
Operating Temperature - Maximum
201 Degrees F
Total Travel
90 Degrees
Operating Temperature - Minimum
10 Degrees F
Operating Torque - Minimum
2.5 in-oz
Number of Mounting Holes
2
Roller Position
Side
Overtravel
90 Degrees
Pretravel
5 Degrees
Includes Actuator
No Actuator Included
Body Configuration
Plug-In
Operating Force - Maximum
5 lbf
Mounting Hole Vertical Center to Center Distance
59 mm
Lamp Type
No Lamp Module Included
Mounting Style
Surface
Operating Torque - Maximum
1.5 in-lb
Boot Sealed Actuator
No Boot Included
Over Travel - Rotary
90 Degrees
Total Travel - Rotary
90 Degrees
Differential Travel - Rotary
90 Degrees
Operating Force - Minimum
22.2411 N
Pre-Travel - Rotary
5 Degrees
Reset Travel - Rotary
6 Degrees

Dimensions

Width
1.54 in
Actuator Length - Limit Switch
1.44 in
Body Width - Limit Switch
1.54 in
Depth
2.46"
Body Depth - Limit Switch
1.78 in
Height
4.22"
Actuator Length
1.44"
Body Height - Limit Switch
3.13 in
Overall Height
4.22 in
Overall Depth
1.54 in
Overall Width
2.46 in
Manufacturer Warranty Length
1 yr
Body Depth
1.78 in
Body Height
3.13 in
Body Width
1.54 in
Mounting Hole Diameter
5 mm
Arm Length - Maximum
1.44 in

Description

Limit Switch, Actuator Style - Limit Switch No Lever, Rotary, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch Not Rated, Contact Form- Switches 2NC/2NO, Actuator Length - Limit Switch 1.44 in, Body Height - Limit Switch 3.13 in, Body Width - Limit Switch 1.54 in, Body Depth - Limit Switch 1.78 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Standard, NEMA Rating 3, 3S, 4X, 6P

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.