Shop EATON

Limit Switch

  • Mfr # LSM-02-S
  • Zoro # G423356040

product price: 
$
267.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP66, IP67
Electrical Connection
Cage Clamp
Standards
RoHS, UL Listed
Body Material
Metal
Arm Width
0.23 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LSM-02-S
Zoro #
G423356040
UPC #
786685392325
Country of Origin
Germany
IP Rating
IP66, IP67
Electrical Connection
Cage Clamp
Standards
RoHS, UL Listed
Item
Limit Switch
Body Material
Metal
AC Contact Rating
6 A @ 240 V
DC Contact Rating
3 A @ 24 V
Series
LS-Titan
Operating Force - Minimum
1 N
Contact Form
2NC
Directional Movement
Omnidirectional
Plunger Adjustability
Fixed
Contact Action
Slow-Action
Operating Temperature - Maximum
158 Degrees F
Boot Sealed Actuator
No Boot Included
Mounting Hole Horizontal Center to Center Distance
22 mm
Operating Force - Maximum
8 N
Body Configuration
Non Plug-In
Mounting Hole Vertical Center to Center Distance
43 mm
Lamp Type
No Lamp Module Included
Includes Actuator
Actuator Included
Operating Temperature - Minimum
-13 Degrees F
Action
Momentary/Momentary
Mounting Style
Surface
Actuator Style
Spring Rod Wobble
Operating Torque - Maximum
1.77 in-lb
Number of Mounting Holes
2
NEMA Enclosure Rating
3, 3S, 4X, 6P

Dimensions

Arm Width
0.23 in
Overall Height
4.96 in
Mounting Hole Diameter
4.06 mm
Manufacturer Warranty Length
1 yr
Overall Depth
1.22 in
Overall Width
1.32 in
Actuator Length
4.96 in

Description

Limit Switch, Electrical Connection Cage Clamp, IP Rating IP66, IP67

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.