Shop EATON

Heavy Duty Limit Switch, Plunger, 1NC/1NO, 10A at 600V AC, Actuator Location: Top

  • Mfr # E50AT2
  • Zoro # G5232482

product price: 
$
467.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A at 600V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E50AT2
Zoro #
G5232482
UPC #
782113307428
Country of Origin
Mexico
Item
Heavy Duty Limit Switch
Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A at 600V
DC Contact Rating - Limit Switch
Not Rated
Body Style - Limit Switch
Standard
Mounting - Limit Switch
Surface
Limit Switch Style
Heavy Duty Limit Switch
Travel
Operating Travel 0.04 in, Reset Travel 0.02 in, Total Travel 0.28 in
Mounting Hole Spacing - Limit Switch
2.34 in x 1.16 in
Series
E50
IP Rating
IP67
Operating Temp. Range
14 Degrees to 250 Degrees F
DC Contact Rating
1 A @ 250 V
Voltage Rating
600V AC
Basic Actuator Style (Limit Switch)
Plunger
Contact Form - Limit Switch
1NC/1NO
Boot Sealed Actuator - Limit Switch
No
Mounting Hole - Limit Switch
(2) 0.20 in dia
Movement
Linear
Amps
10
Body Style (Limit Switch)
Standard
NEMA Rating
3, 3S, 4X, 6P
Contact Form
1NO/1NC
Operating Force
4.0 in-lb
Stem Thread - Limit Switch
No Stem
Electrical Connection
Screw Terminals
Standards
CSA, RoHS, UL Listed
Actuator Location
Top
Actuator Style
Plunger
Mounting Hole Pattern - Limit Switch
2 Hole Diagonal
Actuator Style (Limit Switch)
Plunger
Boot Sealed Actuator (Limit Switch)
No
AC Contact Rating
10 A @ 240 V
Actuator Location (Limit Switch)
Top
Wiring Entry
1/2 in NPT
Connection Type
Screw terminal
Certification
UL Listed
Arm Material
Metal
Body Material
Zinc
Differential Travel
0.25 in
Weight
1.2 lb
Certifications
UL Listed;CSA Certified
Operating Temperature - Min
14 °F
Contact Rating
10A at 240 Vac, 1A at 250 Vdc
Maximum AC Current
10 A continuous
Environmental Rating
NEMA 1, NEMA 3, NEMA 3S, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 13, IP67
Actuator
Top pushbutton
Maximum DC Current
1A
Type
Assembly
Product Name
Eaton E50 NEMA heavy duty plug-in limit switch
Accessories
E50DT2
Contact Configuration
1 NO-1 NC
Operating Temperature - Max
201 °F
Enclosure Material
Die cast zinc
Overtravel
0.28 in
Body Configuration
Plug-In
Mounting Style
Surface
Action
Momentary/Momentary
Total Travel
0.28 in
Mounting Hole Vertical Center to Center Distance
59 mm
Boot Sealed Actuator
No Boot Included
Pretravel
0.02 in
Operating Force - Minimum
2.22 N
Number of Mounting Holes
2
Lamp Type
No Lamp Module Included
Includes Actuator
Actuator Included
Plunger Adjustability
Adjustable
Reset Travel
0.02 in
Arm Adjustability
Adjustable
Operating Temperature - Maximum
201 Degrees F
Directional Movement
Linear
Operating Temperature - Minimum
14 Degrees F
Operating Force - Maximum
17.79 N
NEMA Enclosure Rating
1, 13, 3, 3S, 4, 4X, 6, 6P
Operating Torque - Maximum
18 in-lb
Mounting Hole Horizontal Center to Center Distance
29 mm
Roller Position
Side
Operating Torque - Minimum
4 in-lb
Total Travel - Linear
0.28 in
Over Travel - Linear
0.28 in
Differential Travel - Linear
0.25 in
Reset Travel - Linear
0.02 in
Pre-Travel - Linear
0.02 in

Dimensions

Height
1.48"
Width
1.54 in
Body Width - Limit Switch
1.54 in
Actuator Length - Limit Switch
1.97 in
Body Height - Limit Switch
3.13 in
Depth
1.79"
Actuator Length
1.97"
Body Depth - Limit Switch
1.78 in
Arm Width
0.31 in
Arm Depth
0.32 in
Product Width
2.5 in
Product Height
2 in
Product Length/Depth
5 in
Overall Width
2.5 in
Mounting Hole Diameter
5 mm
Overall Height
2 in
Body Height
3.13 in
Overall Depth
5 in
Manufacturer Warranty Length
1 yr
Body Depth
1.78 in
Body Width
1.54 in

Description

Limit Switch, Actuator Style - Limit Switch Plunger, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch Not Rated, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 1.97 in, Body Height - Limit Switch 3.13 in, Body Width - Limit Switch 1.54 in, Body Depth - Limit Switch 1.78 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Standard, NEMA Rating 3, 3S, 4X, 6P, Mounting - Limit Switch Surface

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.