Heavy Duty Limit Switch, Wobble Stick, 1NC/1NO, 10A at 600V AC, Actuator Location: Top

  • Mfr # E50AW16P

  • Zoro # G5231816


product price:  $450.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Wobble Stick
Actuator Style - Limit Switch
Wobble Stick
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A at 600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E50AW16P
Zoro #
G5231816
UPC #
782113135793
Country of Origin
Mexico

Dimensions

Height
1.48"
Body Depth - Limit Switch
1.78 in
Depth
1.79"
Body Width - Limit Switch
1.54 in
Actuator Length
1.54"
Body Height - Limit Switch
3.13 in
Width
1.54"
Actuator Length - Limit Switch
1.54 in
Product Width
1.58 in
Cord Length
96 ft
Product Height
5.38 in
Overall Width
1.58 in
Overall Height
5.38 in
Overall Depth
1.54 in
Manufacturer Warranty Length
1 yr

Details

Item
Heavy Duty Limit Switch
Basic Actuator Style - Limit Switch
Wobble Stick
Actuator Style - Limit Switch
Wobble Stick
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A at 600V
DC Contact Rating - Limit Switch
Not Rated
Body Style - Limit Switch
Standard
Mounting - Limit Switch
Surface
Actuator Style
Wobble Stick Head
Actuator Location
Top
Boot Sealed Actuator (Limit Switch)
No
IP Rating
67
Stem Thread - Limit Switch
No Stem
Mounting Hole Pattern - Limit Switch
2 Hole Diagonal
Mounting Hole Spacing - Limit Switch
2.34 in x 1.16 in
Limit Switch Style
Heavy Duty Limit Switch
Wiring Entry
1/2 in NPT
Electrical Connection
8 ft Cable
Operating Force
2.0 in-lb
Voltage Rating
600VAC
NEMA Rating
3, 3S, 4X, 6P
Body Style (Limit Switch)
Standard
DC Contact Rating
Not Rated
AC Contact Rating
10A at 600V
Standards
CE, CSA, UL
Operating Temp. Range
14 Degrees to 250 Degrees F
Travel
Operating Travel 10 Degrees , Reset Travel 6 Degrees , Total Travel 15 Degrees
Basic Actuator Style (Limit Switch)
Wobble Stick
Boot Sealed Actuator - Limit Switch
No
Movement
Rotary
Series
E50
Mounting Hole - Limit Switch
(2) 0.20 in dia
Contact Form - Limit Switch
1NC/1NO
Amps
10
Actuator Location (Limit Switch)
Top
Contact Form
1NC/1NO
Actuator Style (Limit Switch)
Wobble Stick
Certification
UL Listed
Differential Travel
15 Degrees
Connection Type
8 ft (2.4 m) cable
Weight
2.1 lb
Cable Type
SOOW-A
Contact Configuration
1 NO-1 NC
Product Name
Eaton E50 NEMA heavy duty plug-in limit switch
Compliances
CE Marked
Operating Temperature - Min
14 °F
Maximum AC Current
10A
Maximum DC Current
1A
Certifications
UL Listed;CSA Certified
Contact Rating
10A at 240Vac, 1A at 250Vdc
Operating Temperature - Max
221 °F
Environmental Rating
NEMA 1, NEMA 3, NEMA 3S, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 13, IP67, IP69K
Enclosure Material
Die cast zinc
Includes Actuator
No Actuator Included
Operating Torque
2 in-lb
Total Travel
15 Degrees
Operating Temperature - Maximum
221 Degrees F
Action
Momentary/Momentary
Roller Position
Top
NEMA Enclosure Rating
1, 13, 3, 3S, 4, 4X, 6, 6P
Operating Temperature - Minimum
14 Degrees F
Reset Travel
6 Degrees
Pretravel
5 Degrees
Directional Movement
Omnidirectional

Description

Plug-In Limit Switch, Actuator Style Wobble Stick, Actuator Location Top, Actuator Length 1.54 in, Contact Form 1NC/1NO, Amps 10, Voltage Rating 600VAC, Travel Operating Travel 10 Degrees , Reset Travel 6 Degrees , Total Travel 15 Degrees , Movement Rotary, Operating Force 2 lbf, NEMA Rating 3, 3S, 4X, 6P, IP Rating IP67, IP69K, Standards CE, CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.