IEC Magnetic Contactor, 1NC/1NO, 480V AC, 3 P, Reversing, Screw

  • Mfr # XTCR095F11C

  • Zoro # G3218546


product price:  $1,703.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
480V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTCR095F11C
Zoro #
G3218546
UPC #
786685352992
Country of Origin
United States

Dimensions

Product Length/Depth
5.079 in
Frame Size
F
Overall Height
6.14 in
Overall Width
6.54 in
Mounting Hole Diameter
0.27 in
Mounting Hole Distance - Height
11.77 in
Mounting Hole Distance - Width
6.97 in
Overall Depth
5.08 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
480V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
2
Standards
CE, CSA, EN 60947, IEC 60947, RoHS, UL Listed
HP @ 3 Phase - 575V
100 hp
Frame / Series / Class / Code
Frame F
Enclosure NEMA Rating
No Enclosure
Reversing
Yes
HP @ 1 Phase - 230V
15
Series
XT
Type
Full voltage reversing contactor
IP Rating
IP20
Contact Configuration
1 NO, 1 NC
Product Name
Eaton XT IEC contactor
Amperage Rating
95A
Compliances
CE Marked
Mounting Style
DIN Rail, Panel
Horsepower @ Three Phase - 600V AC
100 hp
Includes Auxiliary Contacts
Yes
Full Load Current - Inductive
95 A
Embedded Surge Suppressor
Yes
Horsepower @ Single Phase - 120V AC
7 1/2 hp
NEMA Enclosure Rating
No Enclosure
Maximum Operating Temperature
122 Degrees F
Minimum Operating Temperature
-13 Degrees F
Horsepower @ Three Phase - 208V AC
25 hp
Contactor Style
IEC
Horsepower @ Single Phase - 240V AC
15 hp
Frequency
50/60 Hz
Horsepower @ Three Phase - 240V AC
40 hp
Horsepower @ Three Phase - 480V AC
75 hp
Full Load Current - Resistive
130 A

Description

The Eaton XT IEC contactor is an IEC Magnetic Contactor (3-pole) with reversing action rated for switching power circuits within specified parameters. It features a 480V AC coil and an auxiliary contact pair arranged as 1NO/1NC (2 auxiliary contacts total). The device uses screw terminals, can be mounted on a DIN Rail or panel, and has an IP20-rated enclosure or open design as specified. It is offered in Frame F (XT series) and includes an embedded surge suppressor. Certifications include CSA Certified; UL Listed; CE Marked; EN 60947; IEC 60947; RoHS, and it operates within a temperature range of -13 to 122 degrees Fahrenheit.

Action: Reversing

  • Poles: 3
  • Coil Voltage: 480 V AC
  • Full Load Amps (Inductive/Resistive): 95 A / 130 A
  • Auxiliary Contacts: 1NO/1NC (2 total)
  • Frame/Series: XT / Frame F
  • Mounting: DIN Rail, Panel
  • Terminals: Screw
  • Embedded Surge Suppressor: Yes
  • Enclosure: IP20-rated enclosure or open design as specified
  • Frequency: 50/60 Hz
  • Certifications: CSA Certified; UL Listed; CE Marked; EN 60947; IEC 60947; RoHS
  • Type: Full voltage reversing contactor
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.