IEC Magnetic Contactor, No Auxiliary Contacts, 480V AC, 3 P, Non-Reversing, Screw

  • Mfr # XTCE115G00C

  • Zoro # G6362824


product price:  $671.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
480V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XTCE115G00C
Zoro #
G6362824
UPC #
782116487097
Country of Origin
Germany

Dimensions

Product Length/Depth
160 mm
Mounting Hole Distance - Height
6.14 in
Overall Depth
6.3 in
Mounting Hole Distance - Width
2.79 in
Mounting Hole Diameter
0.24 in
Frame Size
G
Overall Height
6.69 in
Overall Width
4.37 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
480V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
0
Standards
CE, CSA, IEC Rated, UL Listed
HP @ 1 Phase - 230V
25
HP @ 3 Phase - 575V
100 hp
Frame / Series / Class / Code
Frame G
Enclosure NEMA Rating
No Enclosure
Reversing
No
Series
XT
Type
Full voltage non-reversing contactor
IP Rating
IP20
Amperage Rating
115A
Compliances
CE Marked
Contact Configuration
0 NO, 0 NC
Product Name
Eaton XT IEC contactor
Full Load Current - Inductive
115 A
Maximum Voltage Rating
690V AC
Mounting Style
DIN Rail, Panel
Contactor Style
IEC
Embedded Surge Suppressor
Yes
Horsepower @ Single Phase - 240V AC
25 hp
Electrical Operating Durability
300 (AC-4 400V Ie), 800 (AC-1 400V Ie), 800 (AC-3 400V Ie)
Phase
3
Minimum Operating Temperature
-13 Degrees F
Horsepower @ Three Phase - 600V AC
100 hp
Response Time
Less Than30 msec (DC Operated Opening Delay), Less Than33 msec (AC Operated Closing Delay), Less Than35 msec (DC Operated Closing Delay), Less Than41 msec (AC Operated Opening Delay)
Maximum Operating Temperature
122 Degrees F
Horsepower @ Three Phase - 480V AC
100 hp
Mechanical Operating Durability
10,000,000
Horsepower @ Single Phase - 120V AC
10 hp
Horsepower @ Three Phase - 208V AC
40 hp
Horsepower @ Three Phase - 240V AC
50 hp
Includes Auxiliary Contacts
No
Frequency
50/60 Hz
NEMA Enclosure Rating
No Enclosure
Full Load Current - Resistive
160 A

Description

The Eaton XT IEC contactor is a 3-pole, non-reversing IEC magnetic contactor rated for switching power circuits within specified parameters. It features a 480 V AC coil, screw terminal connections, and a frame size G within the XT series, with a maximum voltage rating of 690 V AC and operation at 50/60 Hz. It is compatible with DIN Rail and panel mounting methods and carries multiple safety/compliance marks.

Key features

  • Type/operation: 3 poles; Non-Reversing
  • Coil voltage: 480 V AC
  • Amperage/Load: Full Load Amps - Inductive 115 A; Full Load Amps - Resistive 160 A
  • Auxiliary contacts: No Auxiliary Contacts
  • Electrical connection: Screw terminals
  • Certifications/compliances: UL Listed; CSA Certified; IEC Rated; CE Marked
  • Enclosure: No Enclosure (IP20)
  • Series/Frame: XT series; Frame G
  • Mounting style: DIN Rail, Panel
  • Operating frequency: 50/60 Hz
  • Phase: 3
  • Mechanical/Electrical durability: 10,000,000 cycles; Electrical: 300 (AC-4 400V), 800 (AC-1 400V), 800 (AC-3 400V)
  • Embedded surge suppressor: Yes
  • Maximum voltage rating: 690 V AC
  • Maximum/minimum operating temperatures: 122 °F max; -13 °F min
  • Dimensions (HxWxD): 6.69 in x 4.37 in x 6.3 in (170 mm x 111 mm x 160 mm)
  • Product name/series: Eaton XT IEC contactor
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.