Zoro Homepage

Illum Push Button Operator, 22mm, Green

  • Mfr # M22M-DLH-G

  • Zoro # G6178891


product price: $17.79
/ea

Key Features

Color
Green
NEMA Rating
1, 13, 2, 3, 4, 4X
Lamp Module Type
No Lamp Module Included
Lamp Module Voltage
Module Not Included
Lamp Voltage
Dependent on Module Used
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22M-DLH-G
Zoro #
G6178891
UPC #
786685899039
Country of Origin
Germany

Dimensions

Size
22 mm
Product Width
.39 in
Product Height
1.17 in
Product Length/Depth
1.17 in
Overall Width
0.39 in
Overall Height
1.17 in
Manufacturer Warranty Length
1 yr
Overall Depth
1.17 in
Panel Cutout Diameter
22 mm

Description

Flush Push Button, 22 mm, Momentary, Type of Operator Extended Button, Basic Material Metal, Head Material Plastic, Bezel Material Metal, Color Green, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP67, IP69K, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.