Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, 30 mm, 1NO, Yellow

  • Mfr # HT8GDYAF3

  • Zoro # G4005206


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8GDYAF3
Zoro #
G4005206
UPC #
782116302499
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Width
2 in
Product Length/Depth
6.55 in
Product Height
1.4 in
Overall Height
1.4 in
Manufacturer Warranty Length
1 yr
Overall Width
2 in
Overall Depth
6.55 in

Details

Item
Illuminated Push Button
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Yellow
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA, UL Listed
Basic Material
Metal
Voltage
24V
NEMA Contact Rating Designation
A600/P600
Lamp Module Voltage
24V AC/DC
Color
Yellow
Lamp Module Type
Full Voltage
IP Rating
IP65
NEMA Rating
12, 13, 3, 3R, 4, 4X
Lamp Voltage
24V AC/DC
Replacement Lamp
Mfr. No. HT8LEDYF3
Lamp Type
LED
Contact Rating
10A @ 600V AC/DC
Contact Type
1NO
Number of Operators
1
Bezel
Anodized Aluminum/Mounting Rings
Contact Form
1NO
Type of Operator
Round Extended Guarded Button
Bezel Material
Chrome
Features
Allen-Bradley Pushbutton Panel Compatible
Series
HT800
Type
30.5 mm, Watertight/Oiltight-HT800
AC Contact Rating
10 A @ 600 V
DC Contact Rating
5 A @ 250 V
Product Type
Push Button Operators
Actuator
Extended
Certifications
CSA Certified
Operating mode
Momentary
Contact configuration
1 NO
Operator material
Plastic
Compliances
CE Marked
Light unit voltage
24 Vac/dc
Lens Color
Yellow
Light unit type
LED, full voltage
Illumination
Illuminated
Product Name
Eaton HT800 pushbutton
Number of Indicator Lights
0
Lamp Voltage - Maximum
24 V AC/DC
Operator Material
Metal
Resistance Properties
Oil and Grease Resistant, Watertight
Operator Voltage Rating - Maximum
28 V
Mechanical Operating Durability
5.00 x 10^6
Operating Temperature - Maximum
140 Degrees F
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Operating Temperature - Minimum
10 Degrees F

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Extended Guarded Button Type of Operator, Head Material Metal, Contact Form 1NO, Bezel Anodized Aluminum/Mounting Rings, Color Yellow, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Includes Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.