Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, 30 mm, 2NO/2NC, Blue

  • Mfr # HT8GDBF1Q1F7

  • Zoro # G3907197


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8GDBF1Q1F7
Zoro #
G3907197
UPC #
782116303069
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Height
1.4 in
Product Length/Depth
6.55 in
Product Width
2 in
Overall Width
2 in
Manufacturer Warranty Length
1 yr
Overall Height
1.4 in
Overall Depth
6.55 in

Details

Item
Illuminated Push Button
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Blue
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA, UL Listed
Type of Operator
Round Extended Guarded Button
Lamp Module Type
Full Voltage
Replacement Lamp
Mfr. No. HT8LEDBF7
Lamp Voltage
120V AC
NEMA Contact Rating Designation
A600/P600
Number of Operators
1
Lamp Type
LED
Lamp Module Voltage
120V AC
NEMA Rating
12, 13, 3, 3R, 4, 4X
Voltage
120v
Contact Form
2NO/2NC
Contact Type
2NO/2NC
Color
Blue
Bezel
Anodized Aluminum/Mounting Rings
Contact Rating
10A @ 600V AC/DC
Basic Material
Metal
IP Rating
IP65
Bezel Material
Chrome
Type
30.5 mm, Watertight/Oiltight-HT800
Features
Allen-Bradley Pushbutton Panel Compatible
DC Contact Rating
5 A @ 250 V
AC Contact Rating
10 A @ 600 V
Series
HT800
Product Type
Push Button Operators
Actuator
Extended
Illumination
Illuminated
Lens Color
Blue
Light unit type
LED, full voltage
Certifications
CSA Certified
Compliances
CE Marked
Operating mode
Momentary
Operator material
Plastic
Light unit voltage
120 Vac/dc
Contact configuration
2 NO-2 NC
Product Name
Eaton HT800 pushbutton
Resistance Properties
Oil and Grease Resistant, Watertight
Number of Indicator Lights
0
Operator Voltage Rating - Maximum
28 V
Mechanical Operating Durability
1.00 x 10^7
Operating Temperature - Maximum
140 Degrees F
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Operator Material
Metal
Operating Temperature - Minimum
10 Degrees F
Lamp Voltage - Maximum
120 V AC/DC

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Extended Guarded Button Type of Operator, Head Material Metal, Contact Form 2NO/2NC, Bezel Anodized Aluminum/Mounting Rings, Color Blue, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Includes Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.