
Light and Dimmer Switches EA
Mfr # CS415GY-BU
Zoro # G516129100
product price: $7.75
/eaKey Features
Color
Gray
Voltage AC
120/277 VAC
Wiring Method
Side
Type
Toggle
Application - Prewired Relay
Commercial, Residential
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CS415GY-BU
Zoro #
G516129100
UPC #
32664488054
Country of Origin
United States
Details
Color
Gray
Voltage AC
120/277 VAC
Wiring Method
Side
Type
Toggle
Application - Prewired Relay
Commercial, Residential
Watts
1/2 HP at 120 VAC, 2 HP at 277 VAC
Standards
UL (Canada and US), NOM 426
Description
120/277 VAC, 15 A, 4-Way, Gray, PVC Body, Nylon Toggle, Side Wiring, AC Toggle Switch Bulk Pack
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.