Zoro Homepage

Limit Switch, CCW/Center Neutral/CW

  • Mfr # E47BCC15

  • Zoro # G913321824


product price: $229.99
/ea
Free Shipping & Returns

Key Features

AC Contact Rating
5 A @ 250 V
DC Contact Rating
4 A @ 30 V
Contact Form
2NO/1NC
Standards
CSA, UL Listed
Actuator Length
4.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E47BCC15
Zoro #
G913321824
UPC #
782114215456
Country of Origin
Taiwan, Province of China

Dimensions

Actuator Length
4.04 in
Body Width
1.58 in
Arm Length - Maximum
1.5 in
Manufacturer Warranty Length
1 yr
Overall Depth
4.04 in
Body Height
1.97 in
Roller Width
0.28 in
Roller Diameter
0.67 in
Arm Depth
1.73 in
Mounting Hole Diameter
0.4 in
Overall Width
1.58 in
Arm Length - Minimum
1.5 in
Overall Height
1.97 in
Body Depth
2.55 in
Arm Width
0.73 in

Details

Item
Limit Switch
AC Contact Rating
5 A @ 250 V
DC Contact Rating
4 A @ 30 V
Contact Form
2NO/1NC
Standards
CSA, UL Listed
Series
E47
Differential Travel
3 Degrees
Reset Travel
25 Degrees
Operating Temperature - Minimum
32 Degrees F
Arm Adjustability
Fixed
Action
Momentary
Operating Torque - Minimum
0.33 in-lb
NEMA Enclosure Rating
13, 4, 6
Actuator Style
Roller Lever Plunger
Pretravel
25 Degrees
Roller Material
Stainless Steel
Mounting Style
Surface
Body Material
Aluminum
Operating Force - Maximum
20.5 ozf
Arm Material
Metal
Actuator Location
Top
Operating Torque - Maximum
1.28 in-lb
Roller Position
Front
Number of Mounting Holes
2
Roller Adjustability
Fixed
Overtravel
40 Degrees
Boot Sealed Actuator
No Boot Included
Electrical Connection
Pre-Wired Cable
IP Rating
IP67
Plunger Adjustability
Fixed
Includes Actuator
Actuator Included
Operating Temperature - Maximum
158 Degrees F
Total Travel
40 Degrees
Body Configuration
Non Plug-In
Directional Movement
CCW/Center Neutral/CW
Mounting Hole Vertical Center to Center Distance
1 in
Resistance Properties
Moisture Resistant, Shock Resistant, Vibration Resistant
Mounting Hole Horizontal Center to Center Distance
25 mm

Description

Limit Switch, Electrical Connection Pre-Wired Cable, IP Rating IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.