Limit Switch
- Mfr # E49G31UP3
- Zoro # G023360409
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Body Material
Metal
Electrical Connection
Screw Terminal
Roller Width
0.28 in
IP Rating
IP65
Roller Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E49G31UP3
- Zoro #
- G023360409
- UPC #
- 786685102108
- Country of Origin
- Taiwan, Province of China
- Body Material
- Metal
- Electrical Connection
- Screw Terminal
- Item
- Limit Switch
- IP Rating
- IP65
- Roller Material
- Nylon
- DC Contact Rating
- 5 A @ 30 V
- Mounting Style
- Surface
- Actuator Style
- Roller-Lever Arm
- Mounting Hole Vertical Center to Center Distance
- 56 mm
- Roller Position
- Side
- Directional Movement
- CCW/CW
- Body Configuration
- Non Plug-In
- Arm Adjustability
- Adjustable
- Mounting Hole Horizontal Center to Center Distance
- 20 mm
- AC Contact Rating
- 5 A @ 250 V
- Action
- Momentary/Momentary
- Roller Adjustability
- Fixed
- Lamp Type
- No Lamp Module Included
- Includes Actuator
- Actuator Included
- NEMA Enclosure Rating
- 1, 13, 3, 3S, 4, 4X
- Number of Mounting Holes
- 2
- Contact Form
- 1NO/1NC
- Boot Sealed Actuator
- Boot Included
- Series
- E49
Dimensions
- Roller Width
- 0.28 in
- Arm Length - Minimum
- 1.18 in
- Mounting Hole Diameter
- 4.06 mm
- Arm Length - Maximum
- 2.75 in
- Actuator Length
- 2.75 in
- Roller Diameter
- 0.7 in
Description
Limit Switch, Electrical Connection Screw Terminal, IP Rating IP65
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.