Shop EATON
See all product information
Create Account
Limit Switch
- Mfr # E50KL550
- Zoro # G223358091
product price:Â
$
83.25
/ea
Key Features
Manufacturer Warranty Length
1 yr
Actuator Style
Roller-Lever Arm
Operating Temperature - Maximum
200 Degrees F
Series
E50
Roller Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E50KL550
- Zoro #
- G223358091
- UPC #
- 782113302218
- Country of Origin
- Mexico
- Actuator Style
- Roller-Lever Arm
- Operating Temperature - Maximum
- 200 Degrees F
- Series
- E50
- Roller Material
- Metal
- Compatible with Series
- E50
- Compatible Manufacturer Part Number
- 10316, E50, E50 6P+
- Compatible with Brand
- Eaton
- Arm Adjustability
- Fixed
- NEMA Enclosure Rating
- 1, 13, 3, 3S, 4, 4X, 6, 6P
- Item
- Limit Switch Lever Arm
- Roller Position
- Front
- Operating Temperature - Minimum
- 10 Degrees F
- IP Rating
- IP67
- Arm Material
- Stainless Steel
- Standards
- CE, CSA Certified, RoHS, UL Listed
- Compatible with Manufacturer Model Number
- 10316, E50, E50 6P+
- Compatible Manufacturer Model Number
- 10316, E50, E50 6P+
- Compatible Series
- E50
- For Use With
- E50
Dimensions
- Manufacturer Warranty Length
- 1 yr
- Arm Depth
- 2.5 in
- Arm Width
- 0.67 in
- Arm Length - Minimum
- 2.5 in
- Roller Width
- 0.32 in
- Roller Diameter
- 0.75 in
- Arm Length - Maximum
- 2.5 in
Description
Limit Switch Lever Arm, Roller Position Front, Roller Width 0.32 in, Arm Material Stainless Steel, Roller Material Metal, Arm Width 0.67 in, Arm Depth 2.5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.