Limit Switch
- Mfr # E50KL574
- Zoro # G123361450
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Compatible with Brand
Eaton
Operating Temperature - Maximum
200 Degrees F
Standards
CE, CSA Certified, RoHS, UL Listed
Arm Depth
3 in
NEMA Enclosure Rating
1, 13, 3, 3S, 4, 4X, 6, 6P
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E50KL574
- Zoro #
- G123361450
- UPC #
- 782113361895
- Country of Origin
- Mexico
- Compatible with Brand
- Eaton
- Operating Temperature - Maximum
- 200 Degrees F
- Standards
- CE, CSA Certified, RoHS, UL Listed
- NEMA Enclosure Rating
- 1, 13, 3, 3S, 4, 4X, 6, 6P
- Arm Material
- Stainless Steel
- Roller Material
- Nylatron
- Item
- Limit Switch Lever Arm
- Operating Temperature - Minimum
- 10 Degrees F
- Actuator Style
- Roller-Lever Arm
- IP Rating
- IP67
- Compatible Manufacturer Part Number
- 10316, E50, E50 6P+
- Roller Position
- Front
- Compatible with Series
- E50
- Arm Adjustability
- Fixed
- Series
- E50
- Compatible with Manufacturer Model Number
- 10316, E50, E50 6P+
- Compatible Manufacturer Model Number
- 10316, E50, E50 6P+
- Compatible Series
- E50
- For Use With
- E50
Dimensions
- Arm Depth
- 3 in
- Roller Width
- 1 in
- Manufacturer Warranty Length
- 1 yr
- Arm Width
- 0.67 in
- Roller Diameter
- 0.75 in
- Arm Length - Maximum
- 3 in
- Arm Length - Minimum
- 3 in
Description
Limit Switch Lever Arm, Roller Position Front, Roller Width 1 in, Arm Material Stainless Steel, Roller Material Nylatron, Arm Width 0.67 in, Arm Depth 3 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.