Limit Switch
- Mfr # E50RAS
- Zoro # G823360326
product price:Â
$
200.99
/ea
Free Shipping & Returns
Key Features
Manufacturer Warranty Length
1 yr
Operating Temperature - Minimum
10 Degrees F
Contact Form
1NO/1NC
Standards
CE, CSA Certified, RoHS, UL Listed
Overall Depth
2.92 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E50RAS
- Zoro #
- G823360326
- UPC #
- 782113290751
- Country of Origin
- Mexico
- Operating Temperature - Minimum
- 10 Degrees F
- Contact Form
- 1NO/1NC
- Standards
- CE, CSA Certified, RoHS, UL Listed
- Number of Mounting Holes
- 2
- Conduit Connection Type
- NPT
- Mounting Hole Vertical Center to Center Distance
- 60 mm
- Material
- Zinc
- Electrical Connection
- Pre-Wired Cable
- NEMA Enclosure Rating
- 1, 13, 3, 3S, 4, 4X, 6, 6P
- Body Configuration
- Plug-In
- Operating Temperature - Maximum
- 200 Degrees F
- Compatible with Series
- E50
- Mounting Hole Horizontal Center to Center Distance
- 30 mm
- Item
- Limit Switch Receptacle
- Product Type
- Limit Switch Receptacle
- Shell Material
- Zinc
- Compatible Series
- E50
- Traction Material
- Zinc
Dimensions
- Manufacturer Warranty Length
- 1 yr
- Overall Depth
- 2.92 in
- Conduit Connection Size
- 1/2 in
- Cable Length
- 8 ft
- Overall Width
- 1.54 in
- Overall Length
- 2.92 in
- Wire Rope Length
- 2.92 in
- Length
- 2.92 in
Description
Limit Switch Receptacle, Contact Form 1NO/1NC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.