Shop EATON

Limit Switch

  • Mfr # LSM-20A-RR
  • Zoro # G923357479

product price: 
$
269.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP66, IP67
Electrical Connection
Cage Clamp
Body Material
Metal
Arm Width
0.23 in
Standards
RoHS, UL Listed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LSM-20A-RR
Zoro #
G923357479
UPC #
786685392189
Country of Origin
Germany
IP Rating
IP66, IP67
Electrical Connection
Cage Clamp
Item
Limit Switch
Body Material
Metal
Standards
RoHS, UL Listed
Mounting Hole Vertical Center to Center Distance
43 mm
Operating Temperature - Minimum
-13 Degrees F
Arm Adjustability
Adjustable
Contact Action
Slow-Action
Operating Temperature - Maximum
158 Degrees F
Lamp Type
No Lamp Module Included
Operating Force - Maximum
8 N
Directional Movement
CCW/CW
Mounting Style
Surface
AC Contact Rating
6 A @ 240 V
Series
LS-Titan
Action
Momentary/Momentary
Contact Form
2NO
Mounting Hole Horizontal Center to Center Distance
22 mm
DC Contact Rating
3 A @ 24 V
Number of Mounting Holes
2
Operating Torque - Maximum
1.77 in-lb
Boot Sealed Actuator
No Boot Included
NEMA Enclosure Rating
3, 3S, 4X, 6P
Operating Force - Minimum
1 N
Body Configuration
Non Plug-In
Actuator Style
Rod-Lever Arm
Includes Actuator
Actuator Included

Dimensions

Arm Width
0.23 in
Actuator Length
6 in
Arm Length - Minimum
3 in
Overall Width
1.81 in
Mounting Hole Diameter
4.06 mm
Overall Height
8.08 in
Arm Length - Maximum
6 in
Overall Depth
1.22 in
Manufacturer Warranty Length
1 yr

Description

Limit Switch, Electrical Connection Cage Clamp, IP Rating IP66, IP67

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.