Limit Switch

  • Mfr # LSM-20A-S
  • Zoro # G223354000
product price: 
$
267.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP66, IP67
Body Material
Metal
Arm Width
0.23 in
Electrical Connection
Cage Clamp
Standards
RoHS, UL Listed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LSM-20A-S
Zoro #
G223354000
UPC #
786685392165
Country of Origin
Germany

Dimensions

Arm Width
0.23 in
Mounting Hole Diameter
4.06 mm
Actuator Length
4.96 in
Overall Width
1.32 in
Overall Depth
1.22 in
Manufacturer Warranty Length
1 yr
Overall Height
4.96 in

Details

IP Rating
IP66, IP67
Body Material
Metal
Electrical Connection
Cage Clamp
Standards
RoHS, UL Listed
Item
Limit Switch
Operating Force - Maximum
8 N
Number of Mounting Holes
2
Body Configuration
Non Plug-In
DC Contact Rating
3 A @ 24 V
Mounting Style
Surface
AC Contact Rating
6 A @ 240 V
Contact Form
2NO
Action
Momentary/Momentary
NEMA Enclosure Rating
3, 3S, 4X, 6P
Lamp Type
No Lamp Module Included
Boot Sealed Actuator
No Boot Included
Contact Action
Slow-Action
Actuator Style
Spring Rod Wobble
Includes Actuator
Actuator Included
Plunger Adjustability
Fixed
Mounting Hole Horizontal Center to Center Distance
22 mm
Operating Torque - Maximum
1.77 in-lb
Operating Temperature - Minimum
-13 Degrees F
Operating Temperature - Maximum
158 Degrees F
Directional Movement
Omnidirectional
Operating Force - Minimum
1 N
Mounting Hole Vertical Center to Center Distance
43 mm
Series
LS-Titan

Description

Limit Switch, Electrical Connection Cage Clamp, IP Rating IP66, IP67

Ratings & reviews