Shop EATON
See all product information
Create Account
Limit Switch
- Mfr # LSM-XRLA
- Zoro # G323355815
product price:Â
$
90.65
/ea
Key Features
Arm Adjustability
Adjustable
Operating Temperature - Minimum
-13 Degrees F
Action
Momentary
Overall Height
3.94 in
Operating Torque
8.88 in-lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LSM-XRLA
- Zoro #
- G323355815
- UPC #
- 786685392462
- Country of Origin
- Germany
Dimensions
- Overall Height
- 3.94 in
- Arm Length - Maximum
- 1.75 in
- Manufacturer Warranty Length
- 1 yr
- Overall Depth
- 0.94 in
- Roller Diameter
- 1.18 in
- Roller Width
- 0.71 in
- Overall Width
- 55 in
- Actuator Length
- 1.75 in
- Arm Length - Minimum
- 1.06 in
- Fits Chest Size
- Approved for Global Application, Operating Heads can be Rotated 90 Degrees, Positive Opening NC Contacts
Description
Limit Switch Head, Actuator Style Roller-Lever Arm, Actuator Location Side, Actuator Length 1.75 in, Operating Force 8 N, IP Rating IP66, IP67, Standards CE Certified, CSA Class No.: 3211-03, CSA File No.: 012528, CSA-C22.2 No. 14, IEC/EN 60947-5, UL 508, UL Category Control No.: NKCR, UL File No.: E29184
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.