Limit Switch
- Mfr # E49CP7
- Zoro # G323353675
product price:Â
$
25.79
/ea
Key Features
IP Rating
IP65
Includes Actuator
Actuator Included
Operating Temperature - Maximum
176 Degrees F
Manufacturer Warranty Length
1 yr
Overall Height
1.34 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E49CP7
- Zoro #
- G323353675
- UPC #
- 782113741987
- Country of Origin
- Germany
Dimensions
- Manufacturer Warranty Length
- 1 yr
- Overall Height
- 1.34 in
- Arm Length - Minimum
- 0.77 in
- Actuator Length
- 0.77 in
- Overall Depth
- 0.87 in
- Roller Diameter
- 0.35 in
- Roller Width
- 0.13 in
- Arm Length - Maximum
- 0.77 in
- Overall Width
- 0.78 in
- Fits Chest Size
- High Mechanical Strength, Pre-Wired
Description
Limit Switch Head, Actuator Style Roller-Plunger, Actuator Location Top, Actuator Length 0.77 in, Operating Force 8 N, IP Rating IP65, Standards CE Certified, CSA Certified, IEC Certified, RoHS Compliant, UKCA Certified, UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.