Limit Switch, Plunger, Roller, 1NC/1NO, 4A at 400V AC, Actuator Location: Top

  • Mfr # LSM-11S-P

  • Zoro # G6764852


product price:  $151.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger, Roller
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
4A at 400V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LSM-11S-P
Zoro #
G6764852
UPC #
786685392295
Country of Origin
Germany

Dimensions

Body Height - Limit Switch
2.53 in
Body Depth - Limit Switch
1.32 in
Depth
1.32"
Actuator Length - Limit Switch
1.04 in
Body Width - Limit Switch
1.22 in
Height
2.99"
Actuator Length
1.04"
Width
1.22"
Roller Width
0.1 in
Arm Width
0.1 in
Arm Depth
1.39 in
Product Height
3.39 in
Roller Diameter
0.35 in
Mounting Hole Diameter
0.16 in
Overall Depth
1.22 in
Arm Length - Minimum
1.04 in
Overall Height
3.39 in
Body Height
2.53 in
Body Depth
1.32 in
Manufacturer Warranty Length
1 yr
Body Width
1.22 in
Arm Length - Maximum
1.39 in
Overall Width
1.32 in

Details

Item
Limit Switch
Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger, Roller
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
4A at 400V
DC Contact Rating - Limit Switch
Not Rated
Body Style - Limit Switch
Miniature
Mounting - Limit Switch
Surface
Contact Form - Limit Switch
1NC/1NO
IP Rating
IP66, IP67
Series
LS-Titan
Electrical Connection
Cage Clamp
Mounting Hole - Limit Switch
(2) 0.16 in dia
Boot Sealed Actuator - Limit Switch
No
Movement
Vertical
AC Contact Rating
6 A @ 240 V
Voltage Rating
400VAC
Stem Thread - Limit Switch
No Stem
Wiring Entry
M20 Thread
Mounting Hole Spacing - Limit Switch
0.87 in
Travel
Operating Travel 0.36 in, Total Travel 0.38 in
Amps
4
Limit Switch Style
General Purpose Limit Switch
NEMA Rating
3, 3S, 4X, 6P
Actuator Style (Limit Switch)
Plunger, Roller
Mounting Hole Pattern - Limit Switch
2 Hole Horizontal
Basic Actuator Style (Limit Switch)
Plunger
DC Contact Rating
3 A @ 24 V
Body Style (Limit Switch)
Miniature
Boot Sealed Actuator (Limit Switch)
No
Operating Temp. Range
-13 Degrees to 158 Degrees F
Actuator Location
Top
Actuator Location (Limit Switch)
Top
Operating Force
0.2 N-m
Standards
RoHS, UL Listed
Actuator Style
Roller Plunger
Contact Form
1NO/1NC
Differential Travel
0.24 in
Roller Material
Nylon
Arm Material
Polymer
Certification
UL Listed
Connection Type
Cage clamps
Body Material
Zinc
Weight
.4068 lb
Type
LS-Titan
Switch Type
Top push roller
Operating Temperature - Max
158 °F
Maximum AC Current
6A
Contact Rating
6A at 240Vac, 3A at 24Vdc
Enclosure Material
Die cast zinc
Environmental Rating
IP66, IP67
Operating Temperature - Min
-13 °F
Contact Configuration
1 NO-1 NC, snap action, positive opening
Maximum DC Current
3A
Product Name
Eaton LS-Titan miniature DIN limit switch
Operating Temperature - Maximum
158 Degrees F
Body Configuration
Plug-In
Operating Force - Maximum
8 N
NEMA Enclosure Rating
3, 3S, 4X, 6P
Directional Movement
Linear
Boot Sealed Actuator
No Boot Included
Action
Momentary/Momentary
Includes Actuator
Actuator Included
Pretravel
0.002 in
Mounting Hole Vertical Center to Center Distance
43 mm
Mounting Style
Surface
Reset Travel
0.12 in
Mounting Hole Horizontal Center to Center Distance
22 mm
Arm Adjustability
Adjustable
Operating Torque - Maximum
1.77 in-lb
Overtravel
0.24 in
Plunger Adjustability
Fixed
Operating Temperature - Minimum
-13 Degrees F
Roller Adjustability
Fixed
Total Travel
0.38 in
Number of Mounting Holes
2
Roller Position
Top
Operating Force - Minimum
1 N
Lamp Type
No Lamp Module Included

Description

Roller Plunger Limit Switch, Actuator Style - Limit Switch Plunger, Roller, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 4A @ 400V, DC Contact Rating - Limit Switch Not Rated, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 1.04 in, Body Height - Limit Switch 2.53 in, Body Width - Limit Switch 1.22 in, Body Depth - Limit Switch 1.32 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 3, 3S, 4X, 6P

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.