Limit Switch, Plunger, Roller Lever, 1NC/1NO, 4A at 400V AC, Actuator Location: Top

  • Mfr # LS-S11S-LA

  • Zoro # G6686206


product price:  $71.99
/ea

Key Features

Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger, Roller Lever
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
4A at 400V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS-S11S-LA
Zoro #
G6686206
UPC #
786685392813
Country of Origin
Germany

Dimensions

Depth
1.32"
Width
1.22"
Body Depth - Limit Switch
1.32 in
Body Width - Limit Switch
1.22 in
Actuator Length
1.68"
Actuator Length - Limit Switch
1.68 in
Body Height - Limit Switch
2.53 in
Height
2.99"
Arm Width
0.2 in
Roller Width
0.2 in
Arm Depth
1.94 in
Product Height
3.86 in
Product Length/Depth
1.92 in
Arm Length - Maximum
1.94 in
Overall Height
3.86 in
Body Depth
1.32 in
Overall Width
1.32 in
Manufacturer Warranty Length
1 yr
Overall Depth
1.92 in
Body Height
2.53 in
Mounting Hole Diameter
0.16 in
Arm Length - Minimum
1.43 in
Body Width
1.22 in
Roller Diameter
0.51 in

Details

Item
Limit Switch
Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger, Roller Lever
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
4A at 400V
DC Contact Rating - Limit Switch
Not Rated
Body Style - Limit Switch
Miniature
Mounting - Limit Switch
Surface
Boot Sealed Actuator (Limit Switch)
No
Operating Temp. Range
-13 Degrees to 158 Degrees F
Mounting Hole Spacing - Limit Switch
0.87 in
Voltage Rating
400VAC
Operating Force
0.2 N-m
Movement
Horizontal
DC Contact Rating
3 A @ 24 V
Mounting Hole - Limit Switch
(2) 0.16 in dia
Contact Form - Limit Switch
1NC/1NO
Electrical Connection
Screw Terminals
Limit Switch Style
General Purpose Limit Switch
Travel
Operating Travel 0.39 in, Total Travel 0.43 in
NEMA Rating
3, 3S, 4X, 6P
Boot Sealed Actuator - Limit Switch
No
Actuator Location (Limit Switch)
Top
Wiring Entry
M20 Thread
Body Style (Limit Switch)
Miniature
Basic Actuator Style (Limit Switch)
Plunger
Standards
RoHS, UL Listed
AC Contact Rating
6 A @ 240 V
Contact Form
1NO/1NC
Actuator Style (Limit Switch)
Plunger, Roller Lever
Actuator Location
Top
Stem Thread - Limit Switch
No Stem
Amps
4
IP Rating
IP66, IP67
Actuator Style
Roller Lever Plunger
Mounting Hole Pattern - Limit Switch
2 Hole Horizontal
Series
LS-Titan
Certification
UL Listed
Roller Material
Nylon
Arm Material
Polymer
Differential Travel
0.43 in
Body Material
Polyamide
Connection Type
Screw terminal
Weight
.1313 lb
Type
LS-Titan
Contact Rating
6A at 240Vac, 3A at 24Vdc
Product Name
Eaton LS-Titan miniature DIN limit switch
Contact Configuration
1 NO-1 NC, snap action, positive opening
Maximum DC Current
3A
Operating Temperature - Min
-13 °F
Switch Type
Angled roller lever
Enclosure Material
Polyamide PA66-GF25
Operating Temperature - Max
158 °F
Maximum AC Current
6A
Environmental Rating
IP66, IP67
Roller Adjustability
Fixed
Mounting Hole Horizontal Center to Center Distance
22 mm
Directional Movement
Linear
Includes Actuator
Actuator Included
Mounting Style
Surface
Boot Sealed Actuator
No Boot Included
Overtravel
0.43 in
NEMA Enclosure Rating
3, 3S, 4X, 6P
Reset Travel
0.2 in
Mounting Hole Vertical Center to Center Distance
43 mm
Total Travel
0.43 in
Body Configuration
Plug-In
Operating Temperature - Maximum
158 Degrees F
Operating Force - Maximum
8 N
Pretravel
0.002 in
Lamp Type
No Lamp Module Included
Operating Torque - Maximum
1.77 in-lb
Number of Mounting Holes
2
Arm Adjustability
Adjustable
Operating Temperature - Minimum
-13 Degrees F
Action
Momentary/Momentary
Roller Position
Top
Operating Force - Minimum
1 N
Plunger Adjustability
Fixed

Description

Roller Lever Plunger Limit Switch, Actuator Style - Limit Switch Plunger, Roller Lever, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 4A @ 400V, DC Contact Rating - Limit Switch Not Rated, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 1.68 in, Body Height - Limit Switch 2.53 in, Body Width - Limit Switch 1.22 in, Body Depth - Limit Switch 1.32 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 3, 3S, 4X, 6P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.