Limit Switch
- Mfr # E50KL554
- Zoro # G523361784
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Standards
CE, CSA Certified, RoHS, UL Listed
Compatible Manufacturer Part Number
10316, E50, E50 6P+
Actuator Style
Roller-Lever Arm
Roller Position
Front
Compatible with Brand
Eaton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E50KL554
- Zoro #
- G523361784
- UPC #
- 782113308739
- Country of Origin
- Mexico
- Standards
- CE, CSA Certified, RoHS, UL Listed
- Compatible Manufacturer Part Number
- 10316, E50, E50 6P+
- Actuator Style
- Roller-Lever Arm
- Roller Position
- Front
- Compatible with Brand
- Eaton
- NEMA Enclosure Rating
- 1, 13, 3, 3S, 4, 4X, 6, 6P
- Operating Temperature - Minimum
- 10 Degrees F
- IP Rating
- IP67
- Item
- Limit Switch Lever Arm
- Arm Material
- Stainless Steel
- Compatible with Series
- E50
- Series
- E50
- Operating Temperature - Maximum
- 200 Degrees F
- Roller Material
- Steel
- Arm Adjustability
- Fixed
- Compatible with Manufacturer Model Number
- 10316, E50, E50 6P+
- Compatible Manufacturer Model Number
- 10316, E50, E50 6P+
- Compatible Series
- E50
- For Use With
- E50
Dimensions
- Roller Width
- 0.25 in
- Arm Length - Minimum
- 3 in
- Roller Diameter
- 0.69 in
- Arm Width
- 0.67 in
- Arm Length - Maximum
- 3 in
- Arm Depth
- 3 in
- Manufacturer Warranty Length
- 1 yr
Description
Limit Switch Lever Arm, Roller Position Front, Roller Width 0.25 in, Arm Material Stainless Steel, Roller Material Steel, Arm Width 0.67 in, Arm Depth 3 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.