Limit Switch, Plunger, Roller Lever, 1NC/1NO, 6A at 250V AC, Actuator Location: Top

  • Mfr # LSM-11S-LA

  • Zoro # G7105567


product price:  $154.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger, Roller Lever
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
6A at 250V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LSM-11S-LA
Zoro #
G7105567
UPC #
786685392301
Country of Origin
Germany

Dimensions

Height
3.60"
Actuator Length
0.79"
Depth
1.22"
Width
1.32"
Actuator Length - Limit Switch
0.79 in
Body Depth - Limit Switch
1.32 in
Body Height - Limit Switch
2.53 in
Body Width - Limit Switch
1.22 in
Roller Width
0.2 in
Arm Width
0.2 in
Arm Depth
1.94 in
Product Height
3.86 in
Product Length/Depth
1.92 in
Overall Depth
1.92 in
Roller Diameter
0.51 in
Arm Length - Maximum
1.94 in
Arm Length - Minimum
1.43 in
Body Height
2.53 in
Overall Height
3.86 in
Body Width
1.22 in
Overall Width
1.32 in
Manufacturer Warranty Length
1 yr
Body Depth
1.32 in
Mounting Hole Diameter
0.16 in

Details

Item
Limit Switch
Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger, Roller Lever
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
6A at 250V
DC Contact Rating - Limit Switch
Not Rated
Body Style - Limit Switch
Miniature
Mounting - Limit Switch
Surface
AC Contact Rating
6 A @ 240 V
Wiring Entry
M20 Thread
Contact Form
1NO/1NC
Contact Form - Limit Switch
1NC/1NO
DC Contact Rating
3 A @ 24 V
Operating Temp. Range
-13 Degrees to 158 Degrees F
NEMA Rating
3, 3S, 4X, 6P
Electrical Connection
Cage Clamp
Actuator Style
Roller Lever Plunger
Mounting Hole Spacing - Limit Switch
0.87 in
Actuator Location (Limit Switch)
Top
Body Style (Limit Switch)
Miniature
IP Rating
IP66, IP67
Actuator Location
Top
Mounting Hole - Limit Switch
(2) 0.16 in dia
Amps
6
Actuator Style (Limit Switch)
Plunger, Roller Lever
Travel
Operating Travel 55 Degrees , Reset Travel 5 Degrees , Total Travel 65 Degrees
Boot Sealed Actuator - Limit Switch
No
Stem Thread - Limit Switch
No Stem
Series
LS-Titan
Standards
RoHS, UL Listed
Boot Sealed Actuator (Limit Switch)
No
Mounting Hole Pattern - Limit Switch
2 Hole Horizontal
Basic Actuator Style (Limit Switch)
Plunger
Movement
Rotary
Voltage Rating
250VAC
Limit Switch Style
General Purpose Limit Switch
Operating Force
1.77 in-lb
Roller Material
Nylon
Body Material
Zinc
Certification
UL Listed
Differential Travel
0.43 in
Arm Material
Polymer
Connection Type
Cage clamps
Weight
.3375 lb
Maximum DC Current
3A
Contact Configuration
1 NO-1 NC, snap action, positive opening
Operating Temperature - Min
-13 °F
Maximum AC Current
6A
Environmental Rating
IP66, IP67
Product Name
Eaton LS-Titan miniature DIN limit switch
Operating Temperature - Max
158 °F
Type
LS-Titan
Switch Type
Angled roller lever
Contact Rating
6A at 240Vac, 3A at 24Vdc
Enclosure Material
Die cast zinc
Body Configuration
Plug-In
Pretravel
0.002 in
Action
Momentary/Momentary
Reset Travel
0.2 in
Roller Adjustability
Fixed
Operating Temperature - Minimum
-13 Degrees F
Operating Temperature - Maximum
158 Degrees F
Operating Torque - Maximum
1.77 in-lb
Mounting Hole Horizontal Center to Center Distance
22 mm
Lamp Type
No Lamp Module Included
Mounting Style
Surface
Plunger Adjustability
Fixed
NEMA Enclosure Rating
3, 3S, 4X, 6P
Operating Force - Maximum
8 N
Boot Sealed Actuator
No Boot Included
Includes Actuator
Actuator Included
Operating Force - Minimum
1 N
Mounting Hole Vertical Center to Center Distance
43 mm
Arm Adjustability
Adjustable
Total Travel
65 Degrees
Roller Position
Top
Number of Mounting Holes
2
Overtravel
0.43 in
Directional Movement
Linear

Description

Roller Lever Plunger Limit Switch, Actuator Style - Limit Switch Plunger, Roller Lever, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 6A @ 250V, DC Contact Rating - Limit Switch Not Rated, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 0.79 in, Body Height - Limit Switch 2.53 in, Body Width - Limit Switch 1.22 in, Body Depth - Limit Switch 1.32 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 3, 3S, 4X, 6P

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.