Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Limit Switch, Wobble Stick, 1NC/1NO, 4A at 400V AC, Actuator Location: Top

  • Mfr # LS-S11S-S

  • Zoro # G7191834


product price: $80.49
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Wobble Stick
Actuator Style - Limit Switch
Wobble Stick
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
4A at 400V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS-S11S-S
Zoro #
G7191834
UPC #
786685392691
Country of Origin
Germany

Dimensions

Actuator Length - Limit Switch
4.96 in
Actuator Length
4.96"
Body Width - Limit Switch
1.22 in
Body Height - Limit Switch
2.53 in
Depth
1.32"
Body Depth - Limit Switch
1.32 in
Width
1.22"
Height
2.99"
Arm Width
0.23 in
Product Length/Depth
2.99 in
Mounting Hole Diameter
0.16 in
Body Depth
1.32 in
Overall Width
1.22 in
Body Width
1.22 in
Body Height
2.53 in
Overall Height
1.32 in
Manufacturer Warranty Length
1 yr
Overall Depth
2.99 in

Details

Item
Limit Switch
Basic Actuator Style - Limit Switch
Wobble Stick
Actuator Style - Limit Switch
Wobble Stick
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
4A at 400V
DC Contact Rating - Limit Switch
Not Rated
Body Style - Limit Switch
Miniature
Mounting - Limit Switch
Surface
Stem Thread - Limit Switch
No Stem
Mounting Hole Pattern - Limit Switch
2 Hole Horizontal
Operating Temp. Range
-13 Degrees to 158 Degrees F
Basic Actuator Style (Limit Switch)
Wobble Stick
Electrical Connection
Screw Terminals
Series
LS
Limit Switch Style
General Purpose Limit Switch
Actuator Location
Top
Mounting Hole - Limit Switch
(2) 0.16 in dia
Actuator Style
Wobble Stick
Voltage Rating
400VAC
Amps
4
Wiring Entry
M20 Thread
Contact Form
1NC/1NO
Operating Force
0.2 N-m
NEMA Rating
3, 3S, 4X, 6P
Travel
Operating Travel 43 Degrees , Reset Travel 22 Degrees , Total Travel 65 Degrees
Contact Form - Limit Switch
1NC/1NO
DC Contact Rating
3 A @ 24 V
Body Style (Limit Switch)
Miniature
Actuator Style (Limit Switch)
Wobble Stick
IP Rating
67
Movement
Horizontal
Mounting Hole Spacing - Limit Switch
0.87 in
Boot Sealed Actuator (Limit Switch)
No
Boot Sealed Actuator - Limit Switch
No
Standards
CCC, CE, CSA, UL LISTED
Actuator Location (Limit Switch)
Top
AC Contact Rating
4A at 400V
Connection Type
Screw terminal
Differential Travel
26 Degrees
Certification
UL Listed
Body Material
Plastic
Arm Material
Polymer
Weight
.15 lb
Operating Temperature - Max
158 °F
Environmental Rating
IP66, IP67
Actuator
Spring rod (wobble)
Type
LS-Titan
Contact Configuration
1 NO-1 NC with positive opening contact
Enclosure Material
Plastic
Maximum DC Current
3 A at 24 Vdc
Accuracy
±0.02mm
Contact Rating
6A at 230 Vac, 3A at 24 Vdc
Product Name
Eaton LS-Titan miniature DIN limit switch
Maximum AC Current
6 A at 230 Vac
Operating Temperature - Min
-13 °F
Body Configuration
Plug-In
Operating Temperature - Maximum
158 Degrees F
Operating Torque - Maximum
1.77 in-lb
Mounting Hole Horizontal Center to Center Distance
22 mm
Mounting Hole Vertical Center to Center Distance
43 mm
Operating Force - Maximum
8 N
Boot Sealed Actuator
No Boot Included
NEMA Enclosure Rating
3, 3S, 4X, 6P
Plunger Adjustability
Fixed
Action
Momentary/Momentary
Reset Travel
3 Degrees
Pretravel
20 Degrees
Mounting Style
Surface
Number of Mounting Holes
2
Directional Movement
Omnidirectional
Operating Force - Minimum
1 N
Total Travel
65 Degrees
Roller Position
Top
Arm Adjustability
Fixed
Operating Temperature - Minimum
-13 Degrees F
Includes Actuator
Actuator Included
Lamp Type
No Lamp Module Included

Description

Coil Spring Limit Switch, Actuator Style - Limit Switch Wobble Stick, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 4A @ 400V, DC Contact Rating - Limit Switch Not Rated, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 4.96 in, Body Height - Limit Switch 2.53 in, Body Width - Limit Switch 1.22 in, Body Depth - Limit Switch 1.32 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 3, 3S, 4X, 6P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.