Zoro Homepage

Limit Switches 5A

  • Mfr # E49G31UP3

  • Zoro # G421849773


product price: $63.99
/ea

Key Features

Body Material
Zinc Alloy
Contact Form- Switches
1NO-1NC
Series
E49
Operating Temp. Range
23 to 149 Deg F
Standards
UL, CE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E49G31UP3
Zoro #
G421849773
UPC #
78668510210
Country of Origin
United States

Details

Body Material
Zinc Alloy
Contact Form- Switches
1NO-1NC
Series
E49
Operating Temp. Range
23 to 149 Deg F
Standards
UL, CE

Description

250 VAC, 30 VDC, 5 A, 1NO-1NC, Adjustable Side Rotary Holder, IP65, Cast Zinc Enclosure, Limit Switch

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.