
Limit Switches
Mfr # AH1204V
Zoro # G615709685
product price: $4.59
/eaSold in multiples of 2 for $9.18
Key Features
Number of Poles
1
Standards
cULus Listed, NAFTA
Electrical Connection
Screw terminal
Voltage Rating
120/277 V
Body Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AH1204V
Zoro #
G615709685
UPC #
32664734571
Country of Origin
China
Details
Number of Poles
1
Standards
cULus Listed, NAFTA
Electrical Connection
Screw terminal
Voltage Rating
120/277 V
Body Material
Polycarbonate
Mounting - Limit Switch
Wall
Amps
15A
Item
Toggle Switch
Description
120/277 VAC, 15 A, 4-Way, Ivory, Nylon Toggle, Back, Side Wiring, Lighted AC Toggle Switch
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.