Zoro Homepage

Limit Switches

  • Mfr # E50BS1

  • Zoro # G921850583


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Operating Temp. Range
14 to 201 Deg F
Body Material
Die-Cast Zinc
NEMA Rating
NEMA 1, 3, 3S, 4, 4X, 6, 6P, 13
Contact Form- Switches
2NO-2NC
Standards
UL, CSA, TUV, CE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E50BS1
Zoro #
G921850583
UPC #
78211334441
Country of Origin
United States

Details

Operating Temp. Range
14 to 201 Deg F
Body Material
Die-Cast Zinc
NEMA Rating
NEMA 1, 3, 3S, 4, 4X, 6, 6P, 13
Contact Form- Switches
2NO-2NC
Standards
UL, CSA, TUV, CE

Description

240 VAC, 250 VDC, 10/1 A, 2NO-2NC, Screw Terminal, NEMA 1/3/3S/4/4X/6/6P/13, IP67, Die-Cast Zinc, Heavy Duty, Plug-On, Limit Switch

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.