Zoro Homepage

Lmt Swtch Head, Psh Rllr Plngr, Top, .35 In

  • Mfr # LS-XP

  • Zoro # G2359966


product price: $9.29
/ea
Sold in multiples of 2 for $18.58

Key Features

Actuator Style
Push Roller Plunger
Actuator Location
Top
Actuator Length
0.35 in
For Use With
LS-S11S, LS-S20A, LSE-02, LSE-11, LSE-AI, LSE-AU, LSM-02, LSM-11S, LSM-20A, Mfr. No. LS-S02
NEMA Rating
1, 12, 13, 2, 4, 4X, 6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS-XP
Zoro #
G2359966
UPC #
786685393568
Country of Origin
Germany

Dimensions

Actuator Length
0.35 in
Roller Width
0.1 in
Product Height
1.01 in
Product Length/Depth
.94 in
Product Width
.98 in
Overall Width
0.98 in
Overall Height
1.01 in
Arm Length - Maximum
0.35 in
Manufacturer Warranty Length
1 yr
Roller Diameter
0.35 in
Overall Depth
0.94 in

Description

Limit Switch Head, Actuator Style Push Roller Plunger, Actuator Location Top, Actuator Length 0.35 in, Contact Form Not Applicable, Amps 10, Voltage Rating 415V AC, Travel Operating Travel 0.22 in, Total Travel 0.24 in, Movement Vertical, Operating Force 8 N, Operating Temp. -13 Degrees to 158 Degrees F, NEMA Rating 1, 12, 13, 2, 4, 4X, 6, IP Rating IP66, IP67, Standards RoHS, UL Listed, For Use With LS-S11S, LS-S20A, LSE-02, LSE-11, LSE-AI, LSE-AU, LSM-02, LSM-11S, LSM-20A, Mfr. No. LS-S02

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.