Load Center, 8 Spaces, 125A, 120/240 VAC, Main Lug, Single-phase Phase
- Mfr # CH8L125RP
- Zoro # G715709462
product price:Â
$
88.19
/ea
Key Features
Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
8
Amps
125 A
Voltage
120V AC, 240V AC
Phase
Single-phase
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CH8L125RP
- Zoro #
- G715709462
- UPC #
- 782114190548
- Country of Origin
- United States
- Item
- Load Center
- Main Circuit Breaker or Main Lug
- Main Lug
- Number of Spaces
- 8
- Amps
- 125 A
- Voltage
- 120V AC, 240V AC
- Phase
- Single-phase
- Enclosure NEMA Rating
- NEMA 3R
- Bus Material
- Copper
Dimensions
- Height
- 3.69 in
- Width
- 11 in
- Depth
- 13 in
Description
120/240 VAC, 1-Phase, 125 A, 10 kA, 3-Wire, 16-Circuit, 8-Space, 6 to 1/0 AWG Copper/Aluminum, Insulated/Bondable Single Neutral, Silver Flash Plated Copper Bus, NEMA 3R, Outdoor, Rainproof, Main Lug
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.