Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Motor Starter, Reversing, 1NO, 120V AC, 3 P

  • Mfr # AN19KN0A5E100-CRK

  • Zoro # G8569294


product price: $1,426.34
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Reversing
Number of Auxillary Contacts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN19KN0A5E100-CRK
Zoro #
G8569294
UPC #
786685415529
Country of Origin
Dominican Republic

Dimensions

NEMA Size
3
Product Length/Depth
11.3 in
Overall Depth
11.3 in
Overall Width
11 in
Overall Height
10 in

Details

Item
Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Reversing
Number of Auxillary Contacts
1
Standards
UL Listed
Includes
16 Gauge Control Wire, Mounting Plate, 10250T Pushbutton, Remote Reset Module, Reset Pushbutton Legend Plate
HP @ 3 Phase - 575V
50 hp
Features
Universal NEMA Retrofit Starter Kit
Enclosure Type
Open
Weight
11 lb
Overload Current
20-100 A
Product Name
Eaton Freedom NEMA motor control starter
Overload Protection Type
Electronic
Maximum Overload Relay Current Setting
100 A
Horsepower @ Three Phase - 208V AC
25 hp
Includes Auxiliary Contacts
Yes
Current AC
90 A
Horsepower @ Single Phase - 240V AC
15 hp
NEMA Enclosure Rating
No Enclosure
Auxiliary Contact Module Capacity
6
Horsepower @ Three Phase - 600V AC
50 hp
Horsepower @ Three Phase - 480V AC
50 hp
Frequency
50/60 Hz
Maximum Voltage Rating
600V AC
Starter Style
NEMA
Operator
None
Mounting Style
Surface
Mounting Postion
Horizontal
Series
Freedom
Trip Class
10A/10/20/30
Phase
Three
Horsepower @ Single Phase - 120V AC
7 1/2 hp
Minimum Overload Relay Current Setting
20 A
Horsepower @ Three Phase - 240V AC
30 hp

Description

Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 100 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 20 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Operator None, Operator Function Not Applicable, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 120V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.