Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Motor Starter, Reversing, 1NO, 120V AC, 3 P

  • Mfr # AN19NN0A5E140-CRK

  • Zoro # G8569303


product price: $3,460.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Reversing
Number of Auxillary Contacts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN19NN0A5E140-CRK
Zoro #
G8569303
UPC #
786685575117
Country of Origin
Dominican Republic

Dimensions

NEMA Size
4
Product Length/Depth
21 in
Overall Width
11.95 in
Overall Depth
21 in
Overall Height
9.2 in

Details

Item
Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Reversing
Number of Auxillary Contacts
1
Standards
UL Listed
Features
Universal NEMA Retrofit Starter Kit
Includes
16 Gauge Control Wire, Mounting Plate, 10250T Pushbutton, Remote Reset Module, Reset Pushbutton Legend Plate
HP @ 3 Phase - 575V
100 hp
Weight
27 lb
Overload Current
28-140 A
Voltage Rating
120 V
Product Name
Eaton Freedom NEMA motor control starter
Maximum Voltage Rating
600V AC
Horsepower @ Three Phase - 480V AC
100 hp
Mounting Postion
Horizontal
Phase
Three
Horsepower @ Three Phase - 600V AC
100 hp
Trip Class
10A/10/20/30
Horsepower @ Three Phase - 208V AC
40 hp
Auxiliary Contact Module Capacity
6
Series
Freedom
Minimum Overload Relay Current Setting
28 A
Current AC
27 A
Mounting Style
Surface
Frequency
50/60 Hz
Includes Auxiliary Contacts
Yes
Horsepower @ Single Phase - 240V AC
Not Rated
Maximum Overload Relay Current Setting
140 A
Overload Protection Type
Electronic
Horsepower @ Single Phase - 120V AC
Not Rated
Starter Style
NEMA
NEMA Enclosure Rating
No Enclosure
Operator
None
Horsepower @ Three Phase - 240V AC
50 hp

Description

Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 140 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 28 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Operator None, Operator Function Not Applicable, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 120V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.