Zoro Homepage

Miniature Circuit Breakers MCBs EA

  • Mfr # QB1015GF

  • Zoro # G116525043


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Gauge
14 to 4 AWG
Type
Thermal Magnetic
Interrupt Rating
10 kA
Terminal Trip Sensitivity
5 mA
Current Rating
15 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QB1015GF
Zoro #
G116525043
UPC #
78668022248
Country of Origin
Dominican Republic

Dimensions

Size
3.5 in. W x 4 in. D x 1 in. H
Max. Wire Size
14 to 4 AWG

Details

Gauge
14 to 4 AWG
Type
Thermal Magnetic
Interrupt Rating
10 kA
Terminal Trip Sensitivity
5 mA
Current Rating
15 A
Mounting
Bolt-On
Standards
UL 489/943/1053, CSA
Number of Poles
1
Amps
15 A
AC Voltage Rating
120 VAC

Description

EATON QB GFCI CIRCUIT BREAkER,BOLT-ON EQUIPMENT PROTECTION,15A,10 kAIC,SINGLE-PO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.