Shop EATON
See all product information
Create Account
Miniature Circuit Breakers (MCBs) EA
- Mfr # QB1020CAF
- Zoro # G914240087
product price:Â
$
321.79
/ea
Free Shipping & Returns
Key Features
Series
QB
Amps
20 A
Number of Poles
1
Circuit Breaker Type
Wide Bolt-On
Width
3.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QB1020CAF
- Zoro #
- G914240087
- UPC #
- 78668551443
- Country of Origin
- Dominican Republic
Dimensions
- Width
- 3.5 in
- Depth
- 6 in
- Height
- 1 in
Details
- Item
- Miniature Circuit Breaker
- Series
- QB
- Amps
- 20 A
- Number of Poles
- 1
- Circuit Breaker Type
- Wide Bolt-On
Description
20 A, 1-Pole, 10 kA, Bolt-On Mount, Wide
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.