Shop EATON
See all product information
Create Account
Molded Case Breakers MCCBs
- Mfr # FDE308033
- Zoro # G814237699
product price:Â
$
1,504.99
/ea
Free Shipping & Returns
Key Features
Series
FD
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Motor Circuit Protection
Max. AIR Rating
65kA at 240V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FDE308033
- Zoro #
- G814237699
- UPC #
- 786685111988
- Country of Origin
- Dominican Republic
- Item
- Molded Case Circuit Breaker
- Series
- FD
- Amps
- 80A
- Number of Poles
- 3
- AC Voltage Rating
- 600V AC
- Circuit Breaker Type
- Motor Circuit Protection
- Max. AIR Rating
- 65kA at 240V AC
- Trip Type
- Fixed Thermal Magnetic
- Instantaneous Trip
- Fixed
- Terminal Connection
- Load
- DC Voltage Rating
- 250V DC
- Frame Type
- FD; FD
- Standards
- UL 489;CSA C22.2
- Interrupt Rating
- 65 kA at 240 VAC;35 Kiloamp at 480 Volt AC;18 Kiloamp at 600 Volt AC (UL)
Dimensions
- Frame Size
- F
- Width
- 4.13 in
- Depth
- 3.38 in
- Height
- 6 in
Description
EATON SERIES C ELECTRONIC MOLDED CASE CIRCUIT BREAKER, F-FRAME, FDE, COMPLETE BR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.