Shop All Strobe and Flashing Lights
Eaton
Mounting Base, Black, SL7 Tower Lights
Mfr # SL7-FMS-100
Zoro # G6524524
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 8 1/2 in
- Housing Material Polycarbonate
- Standards IEC/EN 60947, UL, CSA, CE
- Operating Temp. -22 Degrees to 140 Degrees F
Product Information
- Brand Eaton
- MFR # SL7-FMS-100
- Zoro # G6524524
- UPC # 015081677850
- Country of Origin Germany
- Category Strobe and Flashing Lights
Dimensions
Height | 8 1/2 in |
Diameter | 55 mm |
Length | 2 1/8 in |
Width | 2 1/8 in |
Details
Description
Tower Light Mounting Style Base, Body Color Black, For Use With SL7 Tower Lights, Housing Material Polycarbonate, Length 2 1/8 in, Width 2 1/8 in, Height 8 1/2 in, Diameter 55 mm, Operating Temp. -22 Degrees to 140 Degrees F, Rating IP66, NEMA 4X, Standards IEC/EN 60947, UL, CSA, CE, Includes 100mm Aluminum Tube Base Unit, Rapid Mount, Mounting Base
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Safety Glasses, Blue Scratch-Resistant (SS3375E)
- CONDOR High Visibility Safety Sign, 6 in H, 8 1/2 in W, PETG, V-Shape Projection, English, 480Y43 (480Y43)
- RADIANS Front Brim Hard Hat Loggers Combo, Pinlock, White (300-WVM)
- RADIANS Safety Reading Glasses, Wraparound Scratch-Resistant (DPG59-120)
- EATON Mounting Base, Black, SL7 Tower Lights (SL7-CB-EMH)
- EATON Mounting Base, Black, SL7 Tower Lights (SL7-CB-100)
- EATON Mounting Base, Black, SL7 Tower Lights (SL7-CB-T-100)
- EATON Tower Light, 40mm, Steady, Rd, Gr (SL4-100-L-RG-24LED)
- EATON Mounting Base, Black, SL7 Tower Lights (SL7-CB-T-250)
- EDWARDS SIGNALING Warning Light, Strobe Tube, 120VAC, Clear (105HISTC-N5)
- DAYTON Tower Light, 56mm, Steady, Flash, 4 Color (26ZT43)
- Eaton Safety Alarms and Warnings