Shop EATON

NEMA Combination Starter, 18 A

  • Mfr # ECN2401CAC-R63/B
  • Zoro # G525073814

product price: 
$
2,407.99
/ea
Free Shipping & Returns

Key Features

Terminal Connection Type
Screw Terminals
Mounting Postion
Horizontal, Vertical
Includes Control Transformer
Yes
Overload Protection Type
Electronic
Coil Voltage
440/460V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ECN2401CAC-R63/B
Zoro #
G525073814
UPC #
786685454382
Country of Origin
Mexico
Terminal Connection Type
Screw Terminals
Mounting Postion
Horizontal, Vertical
Includes Control Transformer
Yes
Overload Protection Type
Electronic
Coil Voltage
440/460V AC
Item
NEMA Combination Starter
Includes
Circuit Breaker with Control Power Transformer
Phase
Three
Maximum Voltage Rating
600V AC
Short Circuit Protection
Circuit Breaker
Frequency
50/60 Hz
Reversing Capability
Non-Reversing
Horsepower @ Three Phase - 480V AC
1 hp
Maximum Overload Relay Current Setting
5 A
Horsepower @ Single Phase - 240V AC
2 hp
Minimum Overload Relay Current Setting
1 A
Number of Auxillary Contacts
2
Horsepower @ Three Phase - 208V AC
1 hp
Number of Poles
3
Horsepower @ Three Phase - 240V AC
1 hp
Auxiliary Contact Form
1NO/1NC
Series
Freedom
Current AC
18 A
Number of Terminals
3
Horsepower @ Single Phase - 120V AC
1 hp
Resistance Properties
Impact Resistant, Temperature Resistant
Standards
ABS Type Approved, BS, CSA Certified, IEC 947 Type 2, OSHPD Certified OSP-0015-10, UL Listed, VDE
Control Transformer Voltage
120V AC Secondary, 480V AC Primary
Includes Auxiliary Contacts
Yes
Operator
None
Includes Pilot Light
No
Mounting Style
Through Panel
Starter Style
NEMA
IP Rating
IP20
Horsepower @ Three Phase - 600V AC
1 hp
NEMA Enclosure Rating
1

Dimensions

Overall Height
11 in
Overall Depth
30.6 in
Overall Width
12.1 in
NEMA Size
0

Description

NEMA Combination Starter, Coil Voltage 440/460V AC, Current AC 18 A, Horsepower @ Three Phase - 600V AC 1 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 1, NEMA Size 0, Hazardous Location Specification Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO/1NC, Short Circuit Protection Circuit Breaker, Includes Control Transformer Yes, Trip Class 10/20/30, Horsepower @ Three Phase - 208V AC 1 hp

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.