NEMA Combination Starter, 27 A

  • Mfr # ECN2411CAD-R63/C
  • Zoro # G425073907
product price: 
$
2,494.99
/ea
Free Shipping & Returns

Key Features

NEMA Size
1
Overload Protection Type
Electronic
Starter Style
NEMA
Maximum Overload Relay Current Setting
20 A
Horsepower @ Single Phase - 120V AC
2 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ECN2411CAD-R63/C
Zoro #
G425073907
UPC #
786685454665
Country of Origin
Mexico
Overload Protection Type
Electronic
Starter Style
NEMA
Maximum Overload Relay Current Setting
20 A
Horsepower @ Single Phase - 120V AC
2 hp
Reversing Capability
Non-Reversing
Short Circuit Protection
Circuit Breaker
Standards
ABS Type Approved, BS, CSA Certified, IEC 947 Type 2, OSHPD Certified OSP-0015-10, UL Listed, VDE
Number of Terminals
3
Series
Freedom
Includes Control Transformer
Yes
Horsepower @ Three Phase - 480V AC
5 hp
Mounting Style
Through Panel
Maximum Voltage Rating
600V AC
Auxiliary Contact Form
1NO/1NC
Horsepower @ Three Phase - 240V AC
3 hp
Horsepower @ Three Phase - 208V AC
3 hp
Coil Voltage
440/460V AC
Resistance Properties
Impact Resistant, Temperature Resistant
Control Transformer Voltage
120V AC Secondary, 480V AC Primary
Includes Pilot Light
No
Frequency
50/60 Hz
Horsepower @ Three Phase - 600V AC
5 hp
Number of Auxillary Contacts
2
IP Rating
IP20
Mounting Postion
Horizontal, Vertical
Includes
Circuit Breaker with Control Power Transformer
NEMA Enclosure Rating
1
Operator
None
Horsepower @ Single Phase - 240V AC
3 hp
Includes Auxiliary Contacts
Yes
Terminal Connection Type
Screw Terminals
Item
NEMA Combination Starter
Current AC
27 A
Phase
Three
Number of Poles
3
Minimum Overload Relay Current Setting
4 A

Dimensions

NEMA Size
1
Overall Width
12.1 in
Overall Depth
30.6 in
Overall Height
11 in

Description

NEMA Combination Starter, Coil Voltage 440/460V AC, Current AC 27 A, Horsepower @ Three Phase - 600V AC 5 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 1, NEMA Size 1, Hazardous Location Specification Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO/1NC, Short Circuit Protection Circuit Breaker, Includes Control Transformer Yes, Trip Class 10/20/30, Horsepower @ Three Phase - 208V AC 3 hp

Restrictions

Hazardous material

Ratings & reviews