Shop EATON

NEMA Combination Starter, 90 A

  • Mfr # ECN2232AAG-R63/E
  • Zoro # G025073963

product price: 
$
4,740.99
/ea
Free Shipping & Returns

Key Features

Horsepower @ Three Phase - 208V AC
25 hp
Includes Control Transformer
No
Phase
Three
Maximum Overload Relay Current Setting
100 A
Includes Auxiliary Contacts
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ECN2232AAG-R63/E
Zoro #
G025073963
UPC #
786676029605
Country of Origin
Mexico
Horsepower @ Three Phase - 208V AC
25 hp
Includes Control Transformer
No
Phase
Three
Item
NEMA Combination Starter
Maximum Overload Relay Current Setting
100 A
Includes Auxiliary Contacts
Yes
Number of Auxillary Contacts
2
Number of Terminals
3
Includes
Circuit Breaker
Operator
None
Horsepower @ Three Phase - 600V AC
50 hp
Reversing Capability
Non-Reversing
NEMA Enclosure Rating
3R
Horsepower @ Single Phase - 240V AC
15 hp
Short Circuit Protection
Circuit Breaker
Frequency
50/60 Hz
Horsepower @ Three Phase - 480V AC
50 hp
IP Rating
IP20
Resistance Properties
Impact Resistant, Temperature Resistant
Auxiliary Contact Form
1NO/1NC
Includes Pilot Light
No
Terminal Connection Type
Screw Terminals
Mounting Postion
Horizontal, Vertical
Horsepower @ Three Phase - 240V AC
25 hp
Coil Voltage
110/120V AC
Overload Protection Type
Electronic
Horsepower @ Single Phase - 120V AC
7 1/2 hp
Current AC
90 A
Minimum Overload Relay Current Setting
20 A
Number of Poles
3
Maximum Voltage Rating
600V AC
Standards
ABS Type Approved, BS, CSA Certified, IEC 947 Type 2, OSHPD Certified OSP-0015-10, UL Listed, VDE
Series
Freedom
Starter Style
NEMA
Mounting Style
Through Panel

Dimensions

NEMA Size
3
Overall Depth
32.36 in
Overall Width
20.5 in
Overall Height
8.44 in

Description

NEMA Combination Starter, Coil Voltage 110/120V AC, Current AC 90 A, Horsepower @ Three Phase - 600V AC 50 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 3R, NEMA Size 3, Hazardous Location Specification Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO/1NC, Short Circuit Protection Circuit Breaker, Includes Control Transformer No, Trip Class 10/20/30, Horsepower @ Three Phase - 208V AC 25 hp, Control Transformer Voltage Not Applicable

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.