NEMA Combination Starter, 27 A

  • Mfr # ECN2211AAD-R63/C
  • Zoro # G325073977
product price: 
$
2,190.99
/ea
Free Shipping & Returns

Key Features

Operator
None
Number of Auxillary Contacts
2
Phase
Three
Horsepower @ Three Phase - 480V AC
5 hp
Coil Voltage
110/120V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ECN2211AAD-R63/C
Zoro #
G325073977
UPC #
786689018160
Country of Origin
Mexico
Operator
None
Number of Auxillary Contacts
2
Phase
Three
Horsepower @ Three Phase - 480V AC
5 hp
Coil Voltage
110/120V AC
Reversing Capability
Non-Reversing
Horsepower @ Single Phase - 120V AC
2 hp
Includes Auxiliary Contacts
Yes
Resistance Properties
Impact Resistant, Temperature Resistant
Series
Freedom
NEMA Enclosure Rating
1
Maximum Voltage Rating
600V AC
Starter Style
NEMA
Maximum Overload Relay Current Setting
20 A
Includes
Circuit Breaker
Overload Protection Type
Electronic
Includes Pilot Light
No
Mounting Style
Through Panel
Horsepower @ Three Phase - 208V AC
3 hp
Horsepower @ Three Phase - 240V AC
3 hp
IP Rating
IP20
Short Circuit Protection
Circuit Breaker
Horsepower @ Three Phase - 600V AC
5 hp
Frequency
50/60 Hz
Mounting Postion
Horizontal, Vertical
Terminal Connection Type
Screw Terminals
Number of Poles
3
Number of Terminals
3
Auxiliary Contact Form
1NO/1NC
Includes Control Transformer
No
Current AC
27 A
Item
NEMA Combination Starter
Minimum Overload Relay Current Setting
4 A
Horsepower @ Single Phase - 240V AC
3 hp
Standards
ABS Type Approved, BS, CSA Certified, IEC 947 Type 2, OSHPD Certified OSP-0015-10, UL Listed, VDE

Dimensions

Overall Depth
28.98 in
NEMA Size
1
Overall Height
6.66 in
Overall Width
10.5 in

Description

NEMA Combination Starter, Coil Voltage 110/120V AC, Current AC 27 A, Horsepower @ Three Phase - 600V AC 5 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 1, NEMA Size 1, Hazardous Location Specification Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO/1NC, Short Circuit Protection Circuit Breaker, Includes Control Transformer No, Trip Class 10/20/30, Horsepower @ Three Phase - 208V AC 3 hp, Control Transformer Voltage Not Applicable

Restrictions

Hazardous material

Ratings & reviews