Shop EATON

NEMA Combination Starter, 27 A

  • Mfr # ECN2418CAD-R63/C
  • Zoro # G425073990

product price: 
$
2,872.99
/ea
Free Shipping & Returns

Key Features

Horsepower @ Three Phase - 208V AC
3 hp
Series
Freedom
Reversing Capability
Non-Reversing
Overload Protection Type
Electronic
Overall Width
12.1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ECN2418CAD-R63/C
Zoro #
G425073990
UPC #
786685454863
Country of Origin
Mexico
Horsepower @ Three Phase - 208V AC
3 hp
Series
Freedom
Reversing Capability
Non-Reversing
Overload Protection Type
Electronic
Frequency
50/60 Hz
Horsepower @ Three Phase - 480V AC
5 hp
Includes Pilot Light
No
Mounting Style
Through Panel
Standards
ABS Type Approved, BS, CSA Certified, IEC 947 Type 2, OSHPD Certified OSP-0015-10, UL Listed, VDE
Maximum Overload Relay Current Setting
20 A
Current AC
27 A
NEMA Enclosure Rating
12
Horsepower @ Three Phase - 600V AC
5 hp
Short Circuit Protection
Circuit Breaker
Phase
Three
Mounting Postion
Horizontal, Vertical
Number of Terminals
3
Minimum Overload Relay Current Setting
4 A
Terminal Connection Type
Screw Terminals
Horsepower @ Single Phase - 120V AC
2 hp
Horsepower @ Single Phase - 240V AC
3 hp
Includes
Circuit Breaker with Control Power Transformer
Item
NEMA Combination Starter
Number of Poles
3
Horsepower @ Three Phase - 240V AC
3 hp
Number of Auxillary Contacts
2
Resistance Properties
Impact Resistant, Temperature Resistant
Control Transformer Voltage
120V AC Secondary, 480V AC Primary
Coil Voltage
440/460V AC
Auxiliary Contact Form
1NO/1NC
Includes Control Transformer
Yes
Operator
None
Maximum Voltage Rating
600V AC
Starter Style
NEMA
Includes Auxiliary Contacts
Yes
IP Rating
IP20

Dimensions

Overall Width
12.1 in
Overall Depth
30.6 in
NEMA Size
1
Overall Height
11 in

Description

NEMA Combination Starter, Coil Voltage 440/460V AC, Current AC 27 A, Horsepower @ Three Phase - 600V AC 5 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 12, NEMA Size 1, Hazardous Location Specification Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO/1NC, Short Circuit Protection Circuit Breaker, Includes Control Transformer Yes, Trip Class 10/20/30, Horsepower @ Three Phase - 208V AC 3 hp

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.