NEMA Combination Starter, 27 A

  • Mfr # ECN2414CAE-R63/D
  • Zoro # G425073808
product price: 
$
3,954.99
/ea
Free Shipping & Returns

Key Features

Horsepower @ Single Phase - 240V AC
3 hp
Operator
None
Maximum Voltage Rating
600V AC
Number of Terminals
3
Horsepower @ Three Phase - 480V AC
10 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ECN2414CAE-R63/D
Zoro #
G425073808
UPC #
786685454849
Country of Origin
Mexico
Horsepower @ Single Phase - 240V AC
3 hp
Operator
None
Maximum Voltage Rating
600V AC
Number of Terminals
3
Horsepower @ Three Phase - 480V AC
10 hp
Number of Auxillary Contacts
2
IP Rating
IP20
Phase
Three
NEMA Enclosure Rating
4X
Auxiliary Contact Form
1NO/1NC
NEMA Enclosure Material
304 Stainless Steel
Horsepower @ Three Phase - 240V AC
7 1/2 hp
Includes Pilot Light
No
Includes Auxiliary Contacts
Yes
Frequency
50/60 Hz
Includes Control Transformer
Yes
Series
Freedom
Item
NEMA Combination Starter
Coil Voltage
440/460V AC
Horsepower @ Three Phase - 600V AC
10 hp
Mounting Style
Through Panel
Short Circuit Protection
Circuit Breaker
Horsepower @ Single Phase - 120V AC
2 hp
Current AC
27 A
Reversing Capability
Non-Reversing
Horsepower @ Three Phase - 208V AC
7 1/2 hp
Control Transformer Voltage
120V AC Secondary, 480V AC Primary
Number of Poles
3
Overload Protection Type
Electronic
Mounting Postion
Horizontal, Vertical
Terminal Connection Type
Screw Terminals
Maximum Overload Relay Current Setting
45 A
Starter Style
NEMA
Minimum Overload Relay Current Setting
9 A
Standards
ABS Type Approved, BS, CSA Certified, IEC 947 Type 2, OSHPD Certified OSP-0015-10, UL Listed, VDE
Resistance Properties
Impact Resistant, Temperature Resistant
Includes
Circuit Breaker with Control Power Transformer

Dimensions

Overall Height
11 in
NEMA Size
1
Overall Depth
30.6 in
Overall Width
12.1 in

Description

NEMA Combination Starter, Coil Voltage 440/460V AC, Current AC 27 A, Horsepower @ Three Phase - 600V AC 10 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 4X, NEMA Size 1, Hazardous Location Specification Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO/1NC, Short Circuit Protection Circuit Breaker, Includes Control Transformer Yes, Trip Class 10/20/30, Horsepower @ Three Phase - 208V AC 7 1/2 hp

Restrictions

Hazardous material

Ratings & reviews