NEMA Combination Starter, 90 A

  • Mfr # ECN2231AAG-R63/E
  • Zoro # G325073991
product price: 
$
4,176.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Operator
None
Series
Freedom
Overload Protection Type
Electronic
Maximum Overload Relay Current Setting
100 A
Horsepower @ Single Phase - 240V AC
15 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ECN2231AAG-R63/E
Zoro #
G325073991
UPC #
786685927046
Country of Origin
Mexico
Operator
None
Series
Freedom
Overload Protection Type
Electronic
Maximum Overload Relay Current Setting
100 A
Horsepower @ Single Phase - 240V AC
15 hp
Resistance Properties
Impact Resistant, Temperature Resistant
Includes Pilot Light
No
Coil Voltage
110/120V AC
Current AC
90 A
Includes
Circuit Breaker
Item
NEMA Combination Starter
Number of Auxillary Contacts
2
Maximum Voltage Rating
600V AC
Number of Terminals
3
Frequency
50/60 Hz
Includes Control Transformer
No
Minimum Overload Relay Current Setting
20 A
Phase
Three
Starter Style
NEMA
Horsepower @ Three Phase - 240V AC
25 hp
Auxiliary Contact Form
1NO/1NC
Number of Poles
3
Horsepower @ Single Phase - 120V AC
7 1/2 hp
Includes Auxiliary Contacts
Yes
Reversing Capability
Non-Reversing
IP Rating
IP20
NEMA Enclosure Rating
1
Mounting Postion
Horizontal, Vertical
Horsepower @ Three Phase - 208V AC
25 hp
Horsepower @ Three Phase - 480V AC
50 hp
Mounting Style
Through Panel
Horsepower @ Three Phase - 600V AC
50 hp
Short Circuit Protection
Circuit Breaker
Terminal Connection Type
Screw Terminals
Standards
ABS Type Approved, BS, CSA Certified, IEC 947 Type 2, OSHPD Certified OSP-0015-10, UL Listed, VDE

Dimensions

NEMA Size
3
Overall Width
29.5 in
Overall Height
35 in
Overall Depth
8.75 in

Description

NEMA Combination Starter, Coil Voltage 110/120V AC, Current AC 90 A, Horsepower @ Three Phase - 600V AC 50 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 1, NEMA Size 3, Hazardous Location Specification Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO/1NC, Short Circuit Protection Circuit Breaker, Includes Control Transformer No, Trip Class 10/20/30, Horsepower @ Three Phase - 208V AC 25 hp, Control Transformer Voltage Not Applicable

Restrictions

Hazardous material

Ratings & reviews