Shop EATON

NEMA Combination Starter, 27 A

  • Mfr # ECN2418CAE-R63/C
  • Zoro # G725073829

product price: 
$
2,872.99
/ea
Free Shipping & Returns

Key Features

Horsepower @ Single Phase - 240V AC
3 hp
Coil Voltage
440/460V AC
Maximum Voltage Rating
600V AC
Horsepower @ Three Phase - 480V AC
5 hp
Phase
Three
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ECN2418CAE-R63/C
Zoro #
G725073829
UPC #
786689019471
Country of Origin
Mexico
Horsepower @ Single Phase - 240V AC
3 hp
Coil Voltage
440/460V AC
Maximum Voltage Rating
600V AC
Horsepower @ Three Phase - 480V AC
5 hp
Phase
Three
NEMA Enclosure Rating
12
Starter Style
NEMA
Horsepower @ Single Phase - 120V AC
2 hp
Horsepower @ Three Phase - 600V AC
5 hp
Includes Control Transformer
Yes
Operator
None
Number of Terminals
3
Maximum Overload Relay Current Setting
20 A
Item
NEMA Combination Starter
Horsepower @ Three Phase - 208V AC
3 hp
Includes Pilot Light
No
Includes Auxiliary Contacts
Yes
Current AC
27 A
Overload Protection Type
Electronic
Mounting Style
Through Panel
Auxiliary Contact Form
1NO/1NC
Number of Poles
3
Number of Auxillary Contacts
2
Series
Freedom
Frequency
50/60 Hz
Horsepower @ Three Phase - 240V AC
3 hp
Reversing Capability
Non-Reversing
IP Rating
IP20
Short Circuit Protection
Circuit Breaker
Terminal Connection Type
Screw Terminals
Resistance Properties
Impact Resistant, Temperature Resistant
Control Transformer Voltage
120V AC Secondary, 480V AC Primary
Mounting Postion
Horizontal, Vertical
Minimum Overload Relay Current Setting
4 A
Includes
Circuit Breaker with Control Power Transformer
Standards
ABS Type Approved, BS, CSA Certified, IEC 947 Type 2, OSHPD Certified OSP-0015-10, UL Listed, VDE

Dimensions

Overall Height
6.66 in
NEMA Size
1
Overall Depth
28.98 in
Overall Width
10.5 in

Description

NEMA Combination Starter, Coil Voltage 440/460V AC, Current AC 27 A, Horsepower @ Three Phase - 600V AC 5 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 12, NEMA Size 1, Hazardous Location Specification Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO/1NC, Short Circuit Protection Circuit Breaker, Includes Control Transformer Yes, Trip Class 10/20/30, Horsepower @ Three Phase - 208V AC 3 hp

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.