Shop EATON

NEMA Combination Starter, 45 A

  • Mfr # ECN5422BAD-R63/D
  • Zoro # G425073877

product price: 
$
2,185.99
/ea
Free Shipping & Returns

Key Features

Reversing Capability
Non-Reversing
For Fuse Class
Class R
Auxiliary Contact Form
1NO/1NC
Horsepower @ Single Phase - 120V AC
3 hp
Coil Voltage
220/240V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ECN5422BAD-R63/D
Zoro #
G425073877
UPC #
786685455297
Country of Origin
Mexico
Reversing Capability
Non-Reversing
For Fuse Class
Class R
Auxiliary Contact Form
1NO/1NC
Horsepower @ Single Phase - 120V AC
3 hp
Coil Voltage
220/240V AC
Resistance Properties
Weather Resistant
Maximum Overload Relay Current Setting
45 A
NEMA Enclosure Material
Steel
Starter Style
NEMA
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 208V AC
10 hp
Number of Auxillary Contacts
2
Minimum Overload Relay Current Setting
9 A
Overload Protection Type
Electronic
Horsepower @ Three Phase - 480V AC
25 hp
Current AC
45 A
Number of Poles
3
Frequency
50/60 Hz
Maximum Voltage Rating
600V AC
Series
Freedom
Terminal Connection Type
Screw Terminals
Includes Pilot Light
No
Horsepower @ Three Phase - 240V AC
15 hp
Operator
Push Button, Selector Switch
NEMA Enclosure Rating
3R
Standards
ABS Type Approved, C-UL, CSA Certified, OSHPD Certified OSP-0015-10, UL Listed
Horsepower @ Three Phase - 600V AC
25 hp
Includes Control Transformer
No
Short Circuit Protection
Fusible Disconnect
Phase
Three
Item
NEMA Combination Starter
Horsepower @ Single Phase - 240V AC
5 hp

Dimensions

Overall Height
12 in
NEMA Size
2
Overall Width
20 in
Overall Depth
40 in

Description

NEMA Combination Starter, Coil Voltage 220/240V AC, Current AC 45 A, Horsepower @ Three Phase - 600V AC 25 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 3R, NEMA Size 2, Hazardous Location Specification Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO/1NC, Short Circuit Protection Fusible Disconnect, Includes Control Transformer No, Trip Class 10/20/30, Horsepower @ Three Phase - 208V AC 10 hp

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.