NEMA Combination Starter, 270 A

  • Mfr # ECN5552CAJ-R63/G
  • Zoro # G225073916
product price: 
$
14,869.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

NEMA Size
5
Short Circuit Protection
Non-Fusible Disconnect
Terminal Connection Type
Screw Terminals
Includes Control Transformer
No
Number of Auxillary Contacts
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ECN5552CAJ-R63/G
Zoro #
G225073916
UPC #
786685456423
Country of Origin
Mexico

Dimensions

NEMA Size
5
Overall Width
150 in
Overall Depth
62 in
Overall Height
12 in

Details

Short Circuit Protection
Non-Fusible Disconnect
Terminal Connection Type
Screw Terminals
Includes Control Transformer
No
Number of Auxillary Contacts
2
Standards
ABS Type Approved, C-UL, CSA Certified, OSHPD Certified OSP-0015-10, UL Listed
Horsepower @ Three Phase - 480V AC
200 hp
Horsepower @ Three Phase - 600V AC
200 hp
Number of Poles
3
Minimum Overload Relay Current Setting
60 A
NEMA Enclosure Material
Steel
NEMA Enclosure Rating
3R
Resistance Properties
Weather Resistant
Includes Pilot Light
No
Overload Protection Type
Electronic
Horsepower @ Three Phase - 208V AC
75 hp
Maximum Voltage Rating
600V AC
Horsepower @ Three Phase - 240V AC
100 hp
Operator
Push Button, Selector Switch
Reversing Capability
Non-Reversing
Series
Freedom
Coil Voltage
440/460V AC
Frequency
50/60 Hz
Auxiliary Contact Form
1NO/1NC
Includes Auxiliary Contacts
Yes
Starter Style
NEMA
Phase
Three
Maximum Overload Relay Current Setting
300 A
Current AC
270 A
Item
NEMA Combination Starter

Description

NEMA Combination Starter, Coil Voltage 440/460V AC, Current AC 270 A, Horsepower @ Three Phase - 600V AC 200 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 3R, NEMA Size 5, Hazardous Location Specification Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO/1NC, Short Circuit Protection Non-Fusible Disconnect, Includes Control Transformer No, Trip Class 10/20/30, Horsepower @ Three Phase - 208V AC 75 hp

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.