NEMA Combination Starter, 270 A

  • Mfr # ECN5552CAK-R63/G
  • Zoro # G125073924
product price: 
$
14,869.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Includes Control Transformer
No
Series
Freedom
Auxiliary Contact Form
1NO/1NC
Maximum Voltage Rating
600V AC
Starter Style
NEMA
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ECN5552CAK-R63/G
Zoro #
G125073924
UPC #
786685456447
Country of Origin
Mexico

Dimensions

Overall Height
24.5 in
Overall Depth
66 in
NEMA Size
5
Overall Width
42.5 in

Details

Includes Control Transformer
No
Series
Freedom
Auxiliary Contact Form
1NO/1NC
Maximum Voltage Rating
600V AC
Starter Style
NEMA
Coil Voltage
440/460V AC
NEMA Enclosure Rating
3R
Includes Auxiliary Contacts
Yes
Resistance Properties
Weather Resistant
Reversing Capability
Non-Reversing
Standards
ABS Type Approved, C-UL, CSA Certified, OSHPD Certified OSP-0015-10, UL Listed
Includes Pilot Light
No
Maximum Overload Relay Current Setting
300 A
Horsepower @ Three Phase - 240V AC
100 hp
Item
NEMA Combination Starter
Frequency
50/60 Hz
Terminal Connection Type
Screw Terminals
Short Circuit Protection
Non-Fusible Disconnect
Horsepower @ Three Phase - 480V AC
200 hp
Number of Poles
3
Minimum Overload Relay Current Setting
60 A
Operator
Push Button, Selector Switch
Horsepower @ Three Phase - 208V AC
75 hp
NEMA Enclosure Material
Steel
Horsepower @ Three Phase - 600V AC
200 hp
Number of Auxillary Contacts
2
Overload Protection Type
Electronic
Phase
Three
Current AC
270 A

Description

NEMA Combination Starter, Coil Voltage 440/460V AC, Current AC 270 A, Horsepower @ Three Phase - 600V AC 200 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 3R, NEMA Size 5, Hazardous Location Specification Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO/1NC, Short Circuit Protection Non-Fusible Disconnect, Includes Control Transformer No, Trip Class 10/20/30, Horsepower @ Three Phase - 208V AC 75 hp

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.