NEMA Combination Starter, 18 A

  • Mfr # ECN2401CAB-R63/B
  • Zoro # G925073865
product price: 
$
2,407.99
/ea
Free Shipping & Returns

Key Features

Operator
None
Series
Freedom
Minimum Overload Relay Current Setting
1 A
Current AC
18 A
Horsepower @ Single Phase - 240V AC
2 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ECN2401CAB-R63/B
Zoro #
G925073865
UPC #
786689019365
Country of Origin
Mexico
Operator
None
Series
Freedom
Minimum Overload Relay Current Setting
1 A
Current AC
18 A
Horsepower @ Single Phase - 240V AC
2 hp
Starter Style
NEMA
Item
NEMA Combination Starter
Overload Protection Type
Electronic
Includes Auxiliary Contacts
Yes
Maximum Overload Relay Current Setting
5 A
Mounting Postion
Horizontal, Vertical
Frequency
50/60 Hz
Horsepower @ Three Phase - 240V AC
1 hp
Short Circuit Protection
Circuit Breaker
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Terminals
Horsepower @ Single Phase - 120V AC
1 hp
Horsepower @ Three Phase - 208V AC
1 hp
Maximum Voltage Rating
600V AC
Number of Terminals
3
Control Transformer Voltage
120V AC Secondary, 480V AC Primary
NEMA Enclosure Rating
1
Includes
Circuit Breaker with Control Power Transformer
Phase
Three
Includes Pilot Light
No
Number of Auxillary Contacts
2
Auxiliary Contact Form
1NO/1NC
Standards
ABS Type Approved, BS, CSA Certified, IEC 947 Type 2, OSHPD Certified OSP-0015-10, UL Listed, VDE
Coil Voltage
440/460V AC
Horsepower @ Three Phase - 480V AC
1 hp
IP Rating
IP20
Resistance Properties
Impact Resistant, Temperature Resistant
Number of Poles
3
Horsepower @ Three Phase - 600V AC
1 hp
Includes Control Transformer
Yes
Mounting Style
Through Panel

Dimensions

Overall Depth
28.98 in
Overall Height
6.66 in
NEMA Size
0
Overall Width
10.5 in

Description

NEMA Combination Starter, Coil Voltage 440/460V AC, Current AC 18 A, Horsepower @ Three Phase - 600V AC 1 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 1, NEMA Size 0, Hazardous Location Specification Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO/1NC, Short Circuit Protection Circuit Breaker, Includes Control Transformer Yes, Trip Class 10/20/30, Horsepower @ Three Phase - 208V AC 1 hp

Restrictions

Hazardous material

Ratings & reviews