Shop EATON

NEMA Combination Starter, 90 A

  • Mfr # ECN2431CAG-R63/E
  • Zoro # G325073953

product price: 
$
5,022.99
/ea
Free Shipping & Returns

Key Features

Horsepower @ Three Phase - 480V AC
50 hp
NEMA Size
3
Phase
Three
Horsepower @ Three Phase - 600V AC
50 hp
NEMA Enclosure Rating
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ECN2431CAG-R63/E
Zoro #
G325073953
UPC #
786685454986
Country of Origin
Mexico
Horsepower @ Three Phase - 480V AC
50 hp
Phase
Three
Horsepower @ Three Phase - 600V AC
50 hp
NEMA Enclosure Rating
1
Horsepower @ Single Phase - 120V AC
7 1/2 hp
Horsepower @ Single Phase - 240V AC
15 hp
IP Rating
IP20
Horsepower @ Three Phase - 240V AC
25 hp
Resistance Properties
Impact Resistant, Temperature Resistant
Number of Poles
3
Frequency
50/60 Hz
Number of Terminals
3
Includes Pilot Light
No
Mounting Style
Through Panel
Horsepower @ Three Phase - 208V AC
25 hp
Minimum Overload Relay Current Setting
20 A
Number of Auxillary Contacts
2
Mounting Postion
Horizontal, Vertical
Current AC
90 A
Starter Style
NEMA
Overload Protection Type
Electronic
Maximum Overload Relay Current Setting
100 A
Reversing Capability
Non-Reversing
Auxiliary Contact Form
1NO/1NC
Short Circuit Protection
Circuit Breaker
Includes Control Transformer
Yes
Item
NEMA Combination Starter
Terminal Connection Type
Screw Terminals
Maximum Voltage Rating
600V AC
Includes Auxiliary Contacts
Yes
Standards
ABS Type Approved, BS, CSA Certified, IEC 947 Type 2, OSHPD Certified OSP-0015-10, UL Listed, VDE
Coil Voltage
440/460V AC
Control Transformer Voltage
120V AC Secondary, 480V AC Primary
Series
Freedom
Includes
Circuit Breaker with Control Power Transformer
Operator
None

Dimensions

NEMA Size
3
Overall Depth
34 in
Overall Width
22 in
Overall Height
13 in

Description

NEMA Combination Starter, Coil Voltage 440/460V AC, Current AC 90 A, Horsepower @ Three Phase - 600V AC 50 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 1, NEMA Size 3, Hazardous Location Specification Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO/1NC, Short Circuit Protection Circuit Breaker, Includes Control Transformer Yes, Trip Class 10/20/30, Horsepower @ Three Phase - 208V AC 25 hp

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.