NEMA Combination Starter, 270 A

  • Mfr # ECN5552AAK-R63/G
  • Zoro # G125073856
product price: 
$
14,924.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

NEMA Size
5
Overall Width
28 in
Terminal Connection Type
Screw Terminals
Maximum Voltage Rating
600V AC
NEMA Enclosure Rating
3R
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ECN5552AAK-R63/G
Zoro #
G125073856
UPC #
784550005271
Country of Origin
Mexico

Dimensions

NEMA Size
5
Overall Width
28 in
Overall Height
10.68 in
Overall Depth
60.58 in

Details

Terminal Connection Type
Screw Terminals
Maximum Voltage Rating
600V AC
NEMA Enclosure Rating
3R
NEMA Enclosure Material
Steel
Number of Auxillary Contacts
2
Horsepower @ Three Phase - 480V AC
200 hp
Includes Auxiliary Contacts
Yes
Series
Freedom
Horsepower @ Three Phase - 208V AC
75 hp
Coil Voltage
110/120V AC
Starter Style
NEMA
Frequency
50/60 Hz
Auxiliary Contact Form
1NO/1NC
Operator
Push Button, Selector Switch
Standards
ABS Type Approved, C-UL, CSA Certified, OSHPD Certified OSP-0015-10, UL Listed
Current AC
270 A
Phase
Three
Includes Control Transformer
No
Resistance Properties
Weather Resistant
Overload Protection Type
Electronic
Item
NEMA Combination Starter
Short Circuit Protection
Non-Fusible Disconnect
Maximum Overload Relay Current Setting
300 A
Horsepower @ Three Phase - 600V AC
200 hp
Number of Poles
3
Horsepower @ Three Phase - 240V AC
100 hp
Minimum Overload Relay Current Setting
60 A
Reversing Capability
Non-Reversing
Includes Pilot Light
No

Description

NEMA Combination Starter, Coil Voltage 110/120V AC, Current AC 270 A, Horsepower @ Three Phase - 600V AC 200 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 3R, NEMA Size 5, Hazardous Location Specification Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO/1NC, Short Circuit Protection Non-Fusible Disconnect, Includes Control Transformer No, Trip Class 10/20/30, Horsepower @ Three Phase - 208V AC 75 hp

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.